Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Rackmount 17" FULL HD LCD Monitor Drawer
Model  LCD1U17-022


SiriusView 1U Rack Mount 17" Outdoor High Brightness Sunlight Readable FULL HD LCD Drawer
TAA & NDAA Compliant


Sunlight Readable 17" Full HD Rack LCD Drawer LCD1U17-022

    Drawer Features & Display Benefits
  • 1U 17" High Brightness Full HD 1080p LCD Drawer with DVI-D & VGA input
  • 1920 x 1080 native resolution / 16.7M colors ( 8-bit ) / 1000 cd/m² brightness
  • Green LED-backlit panel technology
  • Short depth design of 18.9" (480mm ) only
  • TAA & NDAA Compliant
    Options

                     General Information

Form Factor

1U Rack mounting on slide-out rails

                          LCD Screen

LCD Type

High Brightness Active Matrix TFT

Display Size

17.3  inch diagonal

Backlight

LED

Active area

382 x 215 (mm)

Resolutions

1920 x 1080

Contrast ratio

600 : 1

Brightness

1000 cd/ m2

Dot pitch

0.1989 mm

Response time

40 ms

Panel color

16.7 M

Viewing angle

80/80/60/80 ( L/R/U/D)

Signal Input

VGA & DVI-D Single Link

Surface treatment

Anti-glare, Hard-coating

Surface hardness

3H

LCD MTBF

50,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 65 Watt
Power saving mode : Max 6 Watt
Power button on : Max 2 Watt
                     Environmental

Storage temp.

-20ºC to 60ºC

Operating temp.

0ºC to 55ºC

Relative Humidity

5 ~90%, non condensing (Storage)
20 ~90%, non condensing (Operating)

Shock

10G peak acceleration (11ms duration)

Altitude 16,000 ft (Operating)
40,000 ftn(Non-Operating)

Vibration

5~500Hz 1G RMS random vibration

                          Mechanical
Dimension: 441.6 x 480 x 44 mm / 17.4 x 18.9 x 1.73 inch
Product Weight 11 kgs / 24.2 lbs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH, TAA & NDAA Compliant
ISO 9001, ISO 14001

  Product Sheet
  User Manual


 Free Ground Shipping. Learn More.



Ordering Information
tr>
Part Number  Description
LCD1U17-022
1U Rackmount 17" High Brightness FULL HD Monitor Drawer, VGA + DVI-D
Optional Video/Audio Inputs
-HDMI
HDMI + Audio + VGA + DVI-D
* Chassis depth extended to 20.87"/530mm
-SDI
3G-SDI + VGA + DVI-D
* Chassis depth extended to 20.87"/530mm
       
-SPK
Please contact us for details
Optional Touch Screen
-TRB
Resistive 1-Point Touch Screen with USB Controller
-TPC Projected Capacitive 10-Point Touch Screen with USB Controller
Optional DC power
-DC12 Change to 12V DC power supply
* Chassis depth extended to 20.87"/530mm
-DC24 Change to 24V DC power supply
* Chassis depth extended to 20.87"/530mm
-DC48 Change to 48V DC power supply
* Chassis depth extended to 20.87"/530mm
-DC110
Change to 110V DC power supply
* Chassis depth extended to 20.87"/530mm
-DC125
Change to 125V DC power supply
* Chassis depth extended to 20.87"/530mm
-DC250
Change to 250V DC power supply
* Chassis depth extended to 20.87"/530mm

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.