Products
Rackmount
Monitor
Drawer
* Filter by Number of Screen
- 3 / Triple Monitor ( 2U )
- 2 / Dual Monitor ( 2U )
- 1 / Single Monitor ( 1U )
* Filter by Screen Resolution
- 3820 x 2160
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
Short Depth 4K 17" 1U Rack Mount LCD Monitor Drawer
Model LCD1U17-021
SiriusView Short Depth
4K (UHD) 17 Inch 3840 x 2160 1U Rackmount Display Drawer
TAA & NDAA Compliant
Short Depth 4K 17" 1U Rack Display Drawer
LCD1U17-021
*Click for enlarged view
|
Features & Benefits
- 1U Rackmout 17.3" 4K ( UHD ) Industrial Grade LCD Monitor Drawer
- 3840 x 2160 native resolution / 16.7M colors (8 bit )
- 1920 x 1080 & 1920 x 1200 resolution support
- ULTRA Short Depth design of 15.7" ( 400 mm), ideal for 2-post rack
/ open frame rack / short depth rack
- DisplayPort 1.2 Video input
- Go Green : LED-backlit Technology
- Built-in dual stereo speakers
- TAA & NDAA compliant
Options
- 3G SDI Broadcast-grade input
- HDMI
- Touch Screen
- 2-post rack mounting brackets
|
LCD Screen |
Display Size |
17.3" |
Panel Type |
4K Ultra High Defination ( UHD) |
Resolutions
|
Native Resolution up to 3840 x 2160
|
Viewing Angle
|
89/89/89/89 |
Contrast Ratio
|
1000
: 1 |
Brightness
|
300 cd/m2 |
MTBF (hrs)
|
15,000
|
Colors
|
16.7 M, 8-bit
|
Response Time
:
|
30 ms
|
Dot Pitch
:
|
0.0995 mm
|
Display Area:
|
382.12H x 214.94V |
Surface Treatment
:
|
Anti-glare |
Surface hardness
:
|
3H |
Back Light
|
LED
|
Video |
Video Input |
DisplayPort 1.2 |
Video OPTION |
SDI |
3G or 12G SDI |
Power Supply |
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
Consumption
|
Screen On : Max. 21W
Power saving mode : Max. 2W
Power button On : Max. 1W |
Environmental
|
Temperature
|
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
Relative Humidity
|
20~90%, non condensing (Operation)
5~90%, non condensing (Storage) |
Altitude
|
16,000 ft (Operating)
40,000 ft(Non-Operating) |
Shock
|
10G acceleration (11ms duration) |
Vibration |
10~300Hz 0.5G RMS random vibration |
Mechanical |
Product Dimension
|
17.4(W) x 15.7(D) x 1.73(H)inch / 442(W) x 400(D) x 44(H) mm
|
Product Weight
|
24.2lbs /11kgs |
Mounting Range |
|
410mm ~ 640mm / 16.1inch ~ 25.2inch
|
Regulatory Approval |
|
FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001 |
|
Free Ground Shipping
*Click for details
|
|
Ordering Information
Part
Number |
Description |
LCD1U17-021
|
1U Rack mount 17" 4K Monitor Drawer with LED backlight, DisplayPort 1.2 Video Input |
Optional Video/Audio inputs |
-HDMI
|
DisplayPort 1.2 + HDMI 2.0 |
|
-SDI
|
DisplayPort 1.2 + 3G SDI |
|
Optional
Touch screen |
-TRB
|
Resistive 1-Point touch screen with USB controller |
Optional
DC Input Power |
-DC12 |
Change to 12V DC power supply |
-DC24 |
Change to 24V DC power supply |
-DC48 |
Change to 48V DC power supply |
-DC110
|
Change to 110V DC power supply |
-DC125
|
Change to 125V DC power supply |
-DC250
|
Change to 250V DC power supply |
Optional
Lockable Jack |
-MD |
MIL-type Lockable DC Power jack, Male |
|
-MA |
MIL-type Lockable VGA jack, Male |
|
-LD |
Lockable DC Power jack, Male |
|
-LS |
Lockable USB jack for touch screen |
|
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |