Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     1U Rackmount LCD Monitor Keyboard Drawer and Rackmount KVM  Switch : 
 
                                                          Part #  LCD1U17-02


                           DUAL SLIDES 1U Rackmount 17"SAMSUNG LCD Monitor Keyboard Drawer              
                               Optional 8 port  / 16 port  DB-15 KVM Switch /  KVM Over IP  / CAT5 KVM
  Optional 16 port / 32 port  High Density CAT5 KVM  or CAT.5 KVM Over IP  for Local / Remote Access

     *****This model has been discontinued .  Replacement model is LCD1U17-20, click here for details    *****

          Space saving design : Dual Slides enable viewing through closed glass doors of  Rack
                                      General Information

Form Factor

1U Rack mounting, separate sliding screen
and keyboard

Compatibility

Multi-platform - Mix PCs, SUNs, IBMs, HPs
& DELLs

Server Side Interface

No KVM   : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
PS2 KVM : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
USB KVM : HD15 VGA, USB Type A for
KB/MS  
Combo Interface KVM: Either PS2 or USB by
cable / dongle selection  

Options

KVM with IP remote or CAT. 5 Remote &  
DC power

Rack Mounting

Adjustable ranges from 15.6" to 35.1" 
(395 to 890mm)        

                                                  LCD Screen

LCD Type

Samsung Grade A 17" Industrial
              Active Matrix TFT LCD Panel

Display Size

 17 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr=1.3 / Tf=3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.264 (H) x 0.264 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (RCA) / S-Video & BNC /
DVI-D                
  More Details

LCD MTBF

50,000 hrs

                                     Keyboard & Pointing Device

Model n / e

Notebook type KB w/ 2-button Touchpad

 

                                      Keyboard Details

   Integrated High Density CAT.5  KVM Switch Option

KVM port

 16 port or 32 port


IP Remote

TCP/IP access from anywhere around the
world
(with IP KVM) via  RJ-45
connection


Cat. 5 Remote

1000 feet remote access by CAT. 5 cable
(with 2-console KVM) via  RJ-45 connection

Cascade Expansion

Up to 256 ports/servers by 8 level cascade
 

 

                                           More Details

      Cost efficient Integrated DB-15 KVM Switch Option

KVM port

8 port or 16 port , HD15 female

Port Access

Channel button or hot keys selectable

Indicators

Online (green) and selected (red) status LED

Cascade Expansion

Up to 128 ports/servers
 

 

 PS2 Type Interface       More Details


IP Remote

TCP/IP access from anywhere around the
world
(with IP KVM)


Cat. 5 Remote

500 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

 PS/2, with microprocessor support
 hot-plugging 

Server Side Interface

 VGA HD15, analog RGB and 2 x 6-pin mini 
 DIN

Support Platform

MS Windows 3.x/95/98/2000/XP/NT4.0, Solaris, Novel, SCO Unix and MS DOS

KVM cable

PS/2 cable with 6, 10 & 15 feet option

Cascade cable

Cable to PS2 KVM switch w/ 2 & 6 feet option

 

 USB Type Interface        More Details


Cat. 5 Remote

1000 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

USB 1.1 Compliant, support hot-plugging 

Server Side Interface

 VGA HD15, analog RGB, USB type A, support
 hot-plugging 

Support Platform

 MS Windows 2000/XP, Solaris and SCO Unix

KVM cable

 USB KVM cable with 6, 10, 15 feet option

Cascade cable

 Cable to PS2 KVM switch w/ 2 & 6 feet
 option

                                Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /
 
10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V DC
  input
                                 Rear I/O Connector
Integrated KVM
8 or 16 KVM ports :  HD15 female
IP console port  :  RJ45 type (IP KVM model )  
Remote console port:  RJ45 type (2-console model)     
Serial port   :  DB9 (IP KVM model)
Virtual Device port :  USB type B (IP  KVM model)
PS/2 cascade port :  2 Mini DIN & HD15 female
USB cascade port :  HD15 female  
DC power input  Plug-round type  

 Separate Sliding screen & keyboard using
  unique dual slides   
    

                    

Front View of LCD1U17-02            

       *click on above picture for enlarged view

     Dimension                          Construction    

                     

        *click on above pictures for enlarged views    

 Rear Views for various versions of LCD1U17-02
                 
                       
                         

  
       *click on above picture for enlarged view    

  User Manual
 General User Manual
  KVM Support  
 PS2 DB-15 local console KVM only
 COMBO DB-15 local console KVM only
 COMBO CAT6 local console KVM only
 COMBO DB-15 (local + remote) KVM
 COMBO CAT6 (local + remote) KVM
 COMBO DB-15 (local + IP) KVM
 COMBO CAT6 (local + IP) KVM
      Free Ground Shipping *Click for details             
                                                                                          
                                             

Without KVM

Console port  : for VGA PS/2 KB/MS, , HD 15 female
DC power input : Plug-round type 
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -25 to 65 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
                                  Mechanical

Product Dimension

17.3"(W) x 1.75"(H) x 25.6"(L)  /   
 43.9(W) x 4.45 (H) x 65(D)cm

Product Weight  Approximately 35.2 lbs / 16kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
           FCC , CE , VCCI
                       Optional Accessories & Peripheral

 

 Details

                             Package Content

Package Content

See user manual of the respective version listed above 

                                           Remarks

 

For SUN Solaris Compatible
version , click this 
Link  


LCD Drawer & KVM Benefits :

  • Separate sliding LCD & keyboard allowing LCD to remain open when the rack door is closed
  • High Density Cat5 KVM with either 16 or 32 ports in 1U of rack space
  • Cost efficient DB-15KVM integration
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • Secure remote user access across the web wide web via optional IP console

Features :

  • 1U rackmount drawer with SAMSUNG Grade A 17" LCD Panel
  • Built-in Combo PS/2 & USB interface ( for selected versions only , see ordering information below  for details ) :
    user can have either PS2 or  USB input to the LCD by connecting the combo PS2 & USB interface of the LCD with the respective type of  PS/2 or USB KVM cable / dongle
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Adjustable mounting bracket from 15.4"(390mm) to 33.2"(845mm) and suitable for 29.6"(750mm) or 39.4"(1000mm) deep 19" Cabinet
  • Separate sliding LCD & keyboard allowing LCD to remain open when the rack door is closed
  • Black Anodized aluminum front panel
  • Lock out rails to prevent movement of the keyboard
  • Auto Shut down mechanism when LCD is in locking positions
  • Large wrist rest area
  • Built in on screen display controlled by integral membrane switches
  • Power saving feature for prolonging the lift of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Supplied with 12V 5A remote power adapter (single power source)
  • Build in slide rail and mounts easily in any 19" cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rackmount mounting bracket included

Back to top

Ordering information :    
 KVM Support  Keyboard Type Part # Description
 NO KVM ( Single Port ) ** with Built-in Combo  PS2 & USB interface
Single Port for DB-15 PS2
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD1U17-02-n
Price : $917
1U 17" Samsung Panel w/ Notebook KB & touchpad & 1 x 6-ft 3-in-1 PS2 KVM cable
Single Port for DB-15 USB
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD1U17-02-n-u
Price: $917
1U 17" Samsung Panel w/ Notebook KB & touchpad & 1 x 6-ft 2-in-1 USB KVM cable
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
                                                  DB-15 KVM ( Local console  DB-15 KVM)
Local console DB-15
8 Port  PS2
KVM Switch
Notebook KB w/ Touchpad  LCD1U17-02-8KVM-n
Price: $1212
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local Console 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Local console DB-15
16 Port  PS2
KVM Switch
Notebook KB w/ Touchpad  LCD1U17-02-16KVM-n
Price: $1417
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local Console 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS2 KVM cable
Local console DB-15
8 Port  USB 
KVM Switch
Notebook KB w/ Touchpad  LCD1U17-02-8KVM-n-u
Price: $1326
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local Console 8 port USB KVM switch  & 8 x 6-ft 2-in-1 USB KVM cable
Local console DB-15
16 Port  USB 
KVM Switch
Notebook KB w/ Touchpad  LCD1U17-02-16KVM-n-u
Price: $1545
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local Console 16 port USB KVM switch  & Local Console 16 x 6-ft 2-in-1 USB KVM cable
                        High Density CAT5  KVM ( Local console CAT5 KVM)  ** with Built-in Combo  PS2 & USB interface
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U17-02-U16KVM-n
Price: $1402
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local Console 16 port CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
Local console High Density  32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U17-02-U32KVM-n
Price: $1659
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local Console 16 port CAT5 KVM switch with Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
                                       DB-15 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
2 Consoles ( Local + Remote console ) DB-15 8 Port  PS2 KVM Switch Notebook KB w/ Touchpad  LCD1U17-02-8KVM2-n
Price: $1515
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local + Remote Console CAT5 up to 500ft away w/ 8 ports PS2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
2 Consoles ( Local + Remote console ) DB-15 16 Port  PS2 KVM Switch Notebook KB w/ Touchpad  LCD1U17-02-16KVM2-n
Price:$1697
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local + Remote Console CAT5 up to 500ft away w/ 16 ports PS/2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
2 Consoles ( Local + IP console ) DB-15  8 Port  PS2  KVM Over IP Switch Notebook KB w/ Touchpad  LCD1U17-02-8KVM2IP-n
Price:$1818
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local + IP Console 8 port KVM Over IP switch  w/ PS2 interface & 8 x 6-ft 3-in-1 PS2 KVM cable
2 Consoles ( Local + IP console ) DB-15  16 Port  PS2  KVM Over IP Switch Notebook KB w/ Touchpad  LCD1U17-02-16KVM2IP-n
Price:$2008
1U 17" Samsung Panel w/ Notebook KB & touchpad & Local + IP Console 16 port KVM Over IP switch  w/ PS2 interface & 16 x 6-ft 3-in-1 PS2 KVM cable
 High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) ** with Built-in Combo  PS2 & USB interface

2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

Notebook KB w/ Touchpad  LCD1U17-02-U16KVM2-n
Price: $1629
1U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port CAT5 KVM switch in Combo PS2 & USB Interface  (*PS2 /USB Dongles are optional  Details-> )

2 Consoles ( Local + Remote  console ) High Density 32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

Notebook KB w/ Touchpad  LCD1U17-02-U32KVM2-n
Price:$1841
1U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port CAT5 KVM switch in Combo PS2 & USB Interface (*PS2 /USB Dongles are optional  Details-> )
2 Consoles ( Local + IP console ) High Density
16 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD1U17-02-U16KVM2IP-n
Price:$1902
1U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 16 port CAT5 KVM Over IP switch in Combo PS2 & USB Interface  (*PS2 /USB Dongles are optional  Details-> )
2 Consoles ( Local + IP console ) High Density
32 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
 
Notebook KB w/ Touchpad  LCD1U17-02-U32KVM2IP-n
Price:$2114
1U 17" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local +IP) with 32 port CAT5 KVM Over IP switch in Combo PS2 & USB Interface  (*PS2 /USB Dongles are optional  Details-> )

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.