Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






4K 17" 1U Rack Mount LCD Monitor Drawer
Model LCD1U17-019


SiriusView 4K (UHD) 17" 3840 x 2160 1U Rackmount Monitor Drawer

TAA & NDAA Compliant


4K 17" 1U Rackmount LED Monitor Drawer
LCD1U17-019

 

    Features & Benefits
  • 1U Rackmout 17.3" 4K ( UHD ) Industrial Grade LCD Monitor Drawer
  • 3840 x 2160 native resolution / 16.7M colors (8 bit )
  • 1920 x 1080 & 1920 x 1200 resolution support
  • Short Depth design of 18.9" ( 480 mm)
  • DisplayPort Video input
  • Go Green : LED-backlit Technology
  • Built-in dual stereo speakers
  • TAA & NDAA compliant
    Options
                          LCD Screen
Display Size 17.3"
Panel Type 4K Ultra High Defination ( UHD)

Resolutions

Native Resolution up to 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

300 cd/m2

MTBF (hrs)

15,000

Colors 16.7 M, 8-bit

Response Time : 

30 ms

Dot Pitch : 

0.0995 mm

Display Area: 

382.12H x 214.94V

Surface Treatment : 

Anti-glare

Surface hardness : 

3H

Back Light

LED

                          Video
Video Input DisplayPort 1.2
                          Video OPTION
HDMI ( Digital) HDMI 2.0 / HDCP 2.2
SDI 3G SDI , 12G SDI
                         Audio OPTION
Input Connector : 3.5mm stereo jack
Impedance /Power Level : 30k ohms/ 750mV
Output Connector : 3.5mm stereo jack
Resistance /Power Level : 30k ohms/ 2.8V
Speaker Dual Stereo : 2W x 2
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
Screen On : Max. 21W
Power saving mode : Max. 2W
Power button On : Max. 1W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ftn(Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension 442(W) x 480(D) x 44(H) mm /
17.4(W) x 18.9(D) x 1.73(H)inch
Product Weight 24.2lbs /11kgs
                              Mounting Range
  490mm ~ 720mm / 19.3inch ~ 28.3inch
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001

 

 Download Product Sheet
 Download User Manual


 Free Ground Shipping. Learn More.


 Ordering Information

Part Number  Description
LCD1U17-019
1U Rack mount 17" 4K Monitor Drawer with LED backlight, DisplayPort 1.2 Video Input
Optional Video/Audio inputs
-HDMI
DisplayPort 1.2 + HDMI 2.0
-SDI
DisplayPort 1.2 + 3G SDI
Optional Touch screen 
-TRB
Resistive 1-Point touch screen + USB controller
-TPC
Projected Capacitve 10-Point touch screen + USB controller
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.