Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
   Drawer ( No Keyboard )

  * 1U/2U Rack Monitor Drawer
  * SUN Solaris Monitor Drawer
  * Wide Screen Monitor Drawer
 
* Quad Display Monitor Drawer
 
* Short-Depth Monitor Drawer
 
* Sunlight Monitor Drawer
 
*Touch Screen Monitor Drawer
 
* 15" Rack Monitor Drawer
  * 17" Rack Monitor Drawer
 
* 19" Rack Monitor Drawer
  * 20" Rack Monitor Drawer

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






1U Rackmount 17" FULL HD LCD Monitor Drawer:
Part #  LCD1U17-018


                               1U Rackmount 17" FULL HD TFT LCD with LED-backlit panel Monitor Drawer
                                        Optional 3G / HD / SD-SDI input , Touchscreen , HDMI or Audio input , DC power
   1U LCD Drawer LCD1U17-018

    Drawer Features & Display Benefits
  • 1U 17" widescreen LCD drawer with DVI-D / VGA input
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • Enhanced aesthetics with molded front panel and two point lock
  • Short depth design of 480mm ( 18.9" ) only
    Options
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • 17" Touchscreen : Resistive
  • HDMI ( w/ speaker ) or Audio input
  • DC power : 12V / 24V / 48V / 110 ~ 125V

                     General Information

Form Factor

1U Rack mounting on slide-out rails

                          LCD Screen

LCD Type

17.3 inch widescreen TFT LCD Panel

Backlight

LED

Display Size

17.3 inch diagonal

Resolutions

1920 x 1080

Contrast ratio

600 : 1

Brightness

400 cd/ m2

Active area(mm) 382 x 215

Panel color

16.7M, 8-bit

Viewing angle

160° x 140°

Signal Input

VGA / DVI-D

LCD MTBF

50,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental

Storage temp.

-20ēC to 60ēC

Operating temp.

0ēC to 55ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

Package Content

LCD1U17-018 unit X 1 , 6ft VGA cable X 1, Power cord X 1 , M6 screw, cage nut & cup washer X 8
                          Mechanical
Dimension: 441.6 x 480 x 44 mm / 17.4 x 18.9 x 1.73 inch
Product Weight 11 kgs / 24.2 lbs
                              Regulatory Approval
  Safety : FCC & CE certified
Environmental : RoHS2 & REACH compliant
    Dimension

*click on above pictures for enlarged view
 
    Construction  

*click on above pictures for enlarged view

 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

        Free Ground Shipping *Click for details    


More Photos, click on the following for enlarged view:
           
   



Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - HDMI
- Touch screen - DC Power Input ( 12V / 24V / 48V )
 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- Rack Mount Keyboard - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount  

 

ORDERING INFORMATION FOR LCD1U17-018  - 1U 17" FULL HD WIDESCREEN LCD MONITOR DRAWER
Part Number  Description
LCD1U17-018
Price : $833
 1U Rack-mount 17" FULL HD TFT LCD  Monitor Drawer, one 6-ft long VGA cable included , (VGA + DVI-D)
Optional Video/Audio Inputs
-SDI
Price : $486
with VGA + DVI-D + HDMI w/ speaker + SDI            Download Spec Sheet
(Depth will be 550mm/21.7")
-HDMI
Price : $171
with VGA + DVI-D + HDMI w/ speaker(speaker on HDMI only) (Depth will be 550mm/21.7")
-SPK
Price : $171
with VGA + DVI-D + Audio (Depth will be 550mm/21.7")
Optional Touch Screen
-TRS
Price : $243
Add 17" Resistive touch screen + Serial controller
-TRB
Price : $243
Add 17" Resistive touch screen + USB controller
Optional DC power
-DC12
Price : $215
Add 12V DC power supply (Depth will be 550mm/21.7")
-DC24
Price : $215
Add 24V DC power supply (Depth will be 550mm/21.7")
-DC48
Price : $215
Add 48V DC power supply (Depth will be 550mm/21.7")
-DC110
Price : $357
Add 110V DC power supply (Depth will be 550mm/21.7")
-DC125
Price : $357
Add 125V DC power supply (Depth will be 550mm/21.7")

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.