Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U 16.2" High Resolution Rackmount LCD Drawer
Model  LCD1U17-017


SiriusView 1U 1920 x 1200 16.2" High Resolution Monitor Rackmount Drawer
Short Depth, VGA & DVI-D
TAA & NDAA Compliant


   1U LCD Drawer LCD1U17-017


    Drawer Features & Display Benefits
  • 1U 16.2" widescreen LCD drawer with DVI-D / VGA input
  • 1920 x 1200 native WUXGA Ultra high resolution
  • Support Full HD with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • 8-bit colors
  • Enhanced aesthetics with molded front panel and two point lock
  • Short depth design of 18.9" ( 480mm ) only
  • TAA Compliant
    Options

Panel: High Resolution 16.2" Widescreen LCD panel

Backlight Type

LED

Resolutions

1920 x 1200

Response time

30 ms

Contrast ratio

800 : 1 typical

Brightness ( typ. )

300

Dot pitch ( mm )

0.191

Panel color

16.7 M, 8-bit

Viewing angle (H/V)

89/89/89/89 degree

Signal input

VGA or DVI-D

MTBF (hrs)

20,000

Product Dimension

441.6 x 480 x 44 mm /
17.4 x 18.9 x 1.73 inch

Storage temp.

-20ºC to 60ºC

Operating temp.

0ºC to 55ºC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

10~300Hz, 0.5G RMS random vibration

Safety Approval

FCC, CE, RoHS2, REACH,
TAA & NDAA Compliant

Input : Consumption

Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :
Screen on : Max. 34 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt

    Construction


     Diagram



  Product Sheet
  User Manual


    Free Ground Shipping. Learn More.

                        


Gallery

           
     


Back to top


Ordering  Information 
Part Number  Description
LCD1U17-017
1U 16.2" High Resolution Rackmount LCD Drawer, with VGA + DVI-D
Optional Video/Audio Inputs
-HDMI
VGA + DVI-D + HDMI w/speaker * Chassis depth : 20.9" / 530mm
-SDI
3G-SDI + VGA + DVI-D * Chassis depth : 20.9" / 530mm
-DP
Please contact us for details * Chassis depth : 20.9" / 530mm
-SPK
VGA + DVI-D + HDMI w/speaker * Chassis depth : 20.9" / 530mm
Optional Touch Screen
-TRB
Resistive 1-Point Touch screen & USB controller
Optional DC power
-DC12
Change to 12V DC power supply * Chassis depth : 20.9" / 530mm
-DC24
Change to 24V DC power supply * Chassis depth : 20.9" / 530mm
-DC48
Change to 48V DC power supply * Chassis depth : 20.9" / 530mm
-DC110
Change to 110V DC power supply * Chassis depth : 20.9" / 530mm
-DC125
Change to 125V DC power supply * Chassis depth : 20.9" / 530mm
-DC250
Change to 250V DC power supply * Chassis depth : 20.9" / 530mm

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.