Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor ( 1U )

* Filter by Screen Resolution
   - 1280 x 1024


Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project


Return Policy







                                    1U Rackmount 17 Inches Quad Display  Drawer  
                                                
  Model LCD1U17-016

1U Rackmount 17" Quad Displays Drawer
TAA & NDAA Compliant

Panel:   17" Widescreen LCD panel

Display type

Active Matrix TFT 

Resolutions

1280 x 1024

Response time

Tr =1.3 ms / Tf =3.7 ms (Typ.)

Contrast ratio

1000 : 1 typical

Brightness

300 cd/ m2 typical

Pixel pitch

0.264mm (H) x 0.264mm (W)

Panel color

16.7 million display colors

Viewing angle

160 ē (Horiz.) / 160 ē (Vert.)

Video:

Horizontal Synchronization :
50 KHz(Typ)
Vertical Synchronization :
60 Hz(Typ)
Input Signal : Analog RGB 0.7Vp-p

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

442(W) x 600(D) x 44(H)mm /
17.4" x 23.6" x 1.73"

Storage temp.

-5ēC to 60ēC

Operating temp.

0ēC to 50ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

Safety Approval

 FCC, CE

 

     

              

 
    Rear View
      
     Diagram
           

              

     
     Product Sheet
     


     User Manual
     

                      


Features :

•  Built-in Quad Display
•  Ideal for CCTV security &industrial control
•  High resolution 1280 x 1024, 17" LCD in 1U Drawer
•  "One Man" installation slides included except 17" LCD model
•  Sliding LCD allowing LCD to remain open when the rack door is closed
•  Standard D-sub 15-pin VGA input connector
•  Built-in RS-232, Alarm I/O, VCR in/out, S-Video
•  Optional DC Power Supply
•  Side to side wide-angle viewing .
•  Built in On Screen Display controlled by integral membrane switches
•  Four camera outputs can be combined into one video signal for simutaneous display & recording
•  User selected video display mode including Quad Display mode (Cameras 1-4) & full screen sequential switching
•  One screen TIME, TITLE display for each channel & on-screen setup menu
•  Alarm detection for sensor contact closure & video loss in camera inputs
•  Built-in buzzer for alarm detection acknowledgement
•  Freeze of last ptcture before video loss

Power supply :

  • Remote adapter : 110V - 220 V AC Input
  • Optional  48V / 24V / 12V DC input power adapter available
Front QD membrane button
-On-screen menu setup in Quad mode
-LCD on-screen menu setup

 Specifications
Item Description
Model Number QD (NTSC) QD (PAL)
Number of Colour 16.7 Mil 16.7 Mil
Imaging System NTSC PAL
Resolution 1024 x 525 1024 x 625
Refresh Rate 60 50
Video Input Camera Input 1.0 Vpp, 75 Ohm x 4
VCR Input 1.0 Vpp, 75 Ohm x 1
Video Output Live Monitor 1.0 Vpp, 75 Ohm x 1
Loop Through Out 1.0 Vpp, 75 Ohm x 4
VCR Output 1.0 Vpp, 75 Ohm x 1
Auto Gain Control Yes
Time / Date Yes
On Screen Display Yes
Camera Title 8 Character Title
Display Format 2 x Zoom on Playback Yes
QUAD Yes
FULL Yes
SEQUENCY Yes
Dwell Time 0 to 99 Sec Adjustable
Built-in Buzzer Yes
Key Lock Yes

Back to top

 

Ordering  Information 
Part Number  Description
LCD1U17-016
1U Rackmount 17" QUAD Display Drawer
Option
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.