Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
  Drawer ( No Keyboard )

  * 1U/2U Rack Monitor Drawer
  * SUN Solaris Monitor Drawer
  * Wide Screen Monitor Drawer
 
* Quad Display Monitor Drawer
 
* Short-Depth Monitor Drawer
 
* Sunlight Monitor Drawer
 
* Touch Screen Monitor Drawer
 
* 15" Rack Monitor Drawer
  * 17" Rack Monitor Drawer
 
* 19" Rack Monitor Drawer
  * 20" Rack Monitor Drawer

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







  
1U Rackmount 17 inches LCD Monitor Drawer : Part #  LCD1U17-012         
                                 1U Rackmount 17"  LCD Monitor Drawer with Lexan shield protection         
                                       Optional Composite Video + ARGB + DVI Input 
( Made in USA )       
       

             

                                Made in U.S.A

 

            
    
                                        ****Click on above photos for enlarged views ****    
        
                                

Features : 

 -Only one (1.75") rack unit high.
- 17" active matrix TFT LCD display.
- Supports 16.7 Million colors and 1280 x 1024 resolution.
- Wide viewing angle, high contrast.
- TFT surface protected by Lexan shield
- Display automatically powers off when in the closed position.
- Plugs directly into a standard VGA card.
- Video and power cables included.
- Available front panel locking and retaining options.
- 18" ball bearing slides with extensions included.

 

    17" TFT LCD Panel         
Dimensions 19.0" (W) x 1.75" (H) x 19.0" (D)
Color  Black or White
Environment Temperature Operating: 0 to 50 degrees C
Storage: -5 to 60 degrees C
Relative Humidity 5 ~90%, non condensing
Vibration 5~500Hz 1G RMS random vibration
Shock 10G peak acceleration (11ms duration)
Safety Approval CE, FCC

DISPLAY SPECIFICATIONS

Display Type TFT active matrix LCD, 16.7 million colors.
Resolution 1280 x 1024 maximum.
Frequency Horizontal: 31.5 to 80KHz.
Vertical:  56 to 75Hz.
Response Time 25 ms typical
Brightness 250 cd/m2 typical
Contrast Ratio 400:1 typical
Viewing Angle Horizontal: -80/ +80 degrees
Vertical: -80 / +80 degrees
Input Signal Video: Analog RGB
Sync: H/V Separate (TTL).
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD Horiz. & Vert. position, Load and Save values.
Power AC Input 90-260VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Plug & Play DDC1 and DDC2B

Ordering  information 
Part Number  Description
LCD1U17-012b
Price : $1006
 1U Rack-mount 17" TFT LCD  Monitor Drawer with Lexan shield , black, Made in USA
LCD1U17-012w
Call for pricing and availability
 1U Rack-mount 17" TFT LCD  Monitor Drawer with Lexan shield, white, Made in USA
-AV
Price : $110
 S-Video &Composite Video inputs + ARGB & DVI inputs
-TRB
Price : $272
 w / 5-wire Resistive Touchscreen and USB controller
-TRS
Price : $272
 w / 5-wire Resistive Touchscreen and Serial controller

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                             

                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.