Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rack Mount Monitor
   Drawer

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor ( 1U )




   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rack Mount 17" LCD Display Drawer
Model LCD1U17-011


SiriusView Industrial Grade 1U Rackmount 17 Inch TFT LCD Monitor Drawer
TAA & NDAA Compliant


   1U LED Monitor Drawer LCD1U17-011

    Drawer Features & Display Benefits
  • 1U 17" LED Monitor
  • Short depth design of 500mm ( 19.7" )
  • Depth will suit a 600mm rack application
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • Installation slides for easy, quick installation
  • Enhanced aesthetics with molded front panel and two point lock
  • SUN Version available
  • TAA & NDAA Compliant
    Options

                     General Information

Form Factor

1U Rack mounting on slide-out rails

                          LCD Screen

LCD Type

Industrial monitor 17 inch TFT LCD Panel

Backlight

LED

Display Size

17 inch diagonal

Resolutions

1280 x 1024

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area (mm)

338 x 270

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA / DVI-D

LCD MTBF

50,000 hrs

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Screen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt
                     Environmental

Storage temp.

-20ēC to 60ēC

Operating temp.

0ēC to 55ēC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

                          Mechanical
Dimension
( Single console )
441.6 x 500 x 44 mm / 17.4 x 19.7 x 1.73 inch
Product Weight 10.5 kgs / 23.1 lbs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH,TAA & NDAA Compliant
ISO 9001, ISO 14001
                              SUN VERSION
Model LCD1U17-014
    Dimension


 
    Construction  

 

 Download Product Sheet
 Download User Manual


 Free Ground Shipping. Learn More.    


Gallery
               


Back to top

 Ordering Information
Part Number  Description
LCD1U17-011
 1U Rackmount 17" TFT LCD Monitor Drawer with VGA + DVI-D
Optional Video/Audio Inputs
-BNC
BNC + S-Video + Audio + VGA + DVI-D
( *Chassis Depth extended to 22.4"/ 570mm )
-AV
BNC w/ RCA adapter + S-Video + Audio + VGA + DVI-D
( *Chassis Depth extended to 22.4"/ 570mm )
-HDMI
HDMI + Audio + VGA + DVI-D
( *Chassis Depth extended to 22.4"/ 570mm )
-SDI
3G-SDI + VGA + DVI-D
( *Chassis Depth extended to 22.4"/ 570mm )
Optional Touch Screen
-TRB
Resistive 1-Point touch screen + USB controller
-TPC
Projected Capacitive 10-Point touch screen + USB controller
Optional DC power
-DC12 Change to 12V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC24 Change to 24V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC48 Change to 48V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC110
Change to 110V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC125
Change to 125V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )
-DC250
Change to 250V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm )

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.