Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
  Drawer ( No Keyboard )

  * 1U/2U Rack Monitor Drawer
  * SUN Solaris Monitor Drawer
  * Wide Screen Monitor Drawer
 
* Quad Display Monitor Drawer
 
* Short-Depth Monitor Drawer
 
* Sunlight Monitor Drawer
 
* Touch Screen Monitor Drawer
 
* 15" Rack Monitor Drawer
 
* 17" Rack Monitor Drawer
 
* 19" Rack Monitor Drawer
  * 20" Rack Monitor Drawer

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                                                
1U Rackmount LCD Monitor Drawer:  
                                                            
   Part #  
LCD1U15-011
                  *****  This model is discontinued .  Learn more about replacement model LCD1U17-011   *****

                                       1U Rackmount 15" AUO TFT LCD Monitor Drawer
Panel : AUO 15" LCD Panel

Display type

TFT / LCD active matrix color

Resolutions

1024 x 768

Response time

Tr =2s / Tf =6ms

Contrast ratio

700 : 1 typical

Brightness

250 nits brightness

Pixel pitch

0.297mm (H) x 0.297mm (W)

Panel color

16.2 million display colors

LCD MBTD

50,000 hrs

Viewing angle

160 (Horiz.) / 130 (Vert.)

OSD Control :

Brightness, Contrast, Phase & Clock, Color, H & V Position,Auto-tune, Recall & Language

Options :

 DVI , BNC, S-Video & Composite Video

Dimension:

17.3"(W) x 1.75" (H) x 21.65" (D) /         43.9(W) x 4.45(H) x55(D) cm

   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

 FCC, CE

Optional Accessories & Peripheral

   Details

Package Content

LCD Monitor drawer x 1 ,  6-ft VGA  cable x 1,  110 / 220 V DC Power adapter x 1 , Power cord x 1,  Key for front lock x 2, User Manual x 1 

      

               *click on photo for enlarged view 
    

                    

                  *click on drawings for enlarged view 

    User Manual
  

   Product Sheet
   

                        


FEATURES :
  • AUO LCD Panel
  • Supports Windows , Sun, Linux, Apple, IBM, HP , UNIX and Macintosh computers
  • Unique mechanical design to maximize rack mountable space
  • Unique monitor flip up design allows viewing through closed glass door of cabinet
  •  Adjustable mounting brackets from 390mm to 795mm. (front to rear 19 mounts)
  • Lightweight aluminum construction - with a black anodize finish
  • Side to side wide-angle viewing as CRT monitor
  • Lock out rails to prevent movement of the keyboard
  • Built in on screen display controlled by integral membrane switches
  • Power saving feature for prolonging the life of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • Front-access lock for security & secure transportation
  • Supplied with 12V 5A remote power adapter (single power source)
  • EMC shielding around the monitor housing to minimize interference
  • All mounting hardware included
  • Standard  6 ft VGA cable  included
POWER SUPPLY:
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval : FCC CE
  • Mains plug options available   
  • Optional - power adaptor 48V or 24V DC input available

     Optional Accessories 

Optional Peripheral

  S-Video and Composite video input 
 
  -Supports Pal & NTSC auto recognition   
    
    1U Rackmount Keyboard Drawer
 
                                                   Details
        
48V / 24V / 12V DC Power 

   

    Single User (Console) PS/2 KVM switch 
 
  - 4 Port / 8 Port / 16 Port                 Details
        
   Touch Screen 

  
                                                             Details
        
    Single User (Console) USB  KVM switch 
 
  -  8 Port / 16 Port                            Details
        
New Options  
 - DVI Input
 - Speaker        
 - LCD Membrane                     
 
 - Micro Switch
 -Internal Power Supply

                           *** Please contact us for details      

    2 User (2 Consoles ) PS/2 KVM switch 
 
  - 8 Port / 16 Port                             Details
        
 PS/2 KVM Extender 
  
                                                     Details
        
    2 User (2 Consoles )USB KVM switch 
  
  -  8 Port / 16 Port                          Details
        

Back to top

 Ordering  information 

Part Number  Description
LCD1U15-011
1U Rack-mount 15" AUO TFT LCD  Monitor Drawer, one 6-ft long VGA cable included
LCD1U15-011-av
1U Rack-mount 15" AUO TFT LCD  Monitor Drawer with S-Video & Composite Video , one 6-ft long VGA cable included
LCD1U15-011-bnc
1U Rack-mount 15" AUO TFT LCD  Monitor Drawer with BNC (bayonet Neill- Concelman) connector  & S-Video  , one 6-ft long VGA cable included
LCD1U15-011-dvi
 1U Rack-mount 15" AUO TFT LCD  Monitor Drawer with S-Video & Composite Video , one 6-ft long VGA cable included
LCD1U15-011-av-dvi
1U Rack-mount 15" AUO TFT LCD  Monitor Drawer with S-Video & Composite Video and DVI , one 6-ft long VGA cable included
LCD1U15-011-bnc-dvi
1U Rack-mount 15" AUO TFT LCD  Monitor Drawer with BNC and DVI , one 6-ft long VGA cable included

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                                                                        

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.