Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

   - Open Frame 
   Panel Mount (Wall Mount
     
/ Bracket Mount)

   - Chassis Mount
- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy







 
     
      Home >>  Industrial Display >>   High Resolution / HD Monitor >>  Chassis Mount >>

      HIGH RESOLUTION MONITOR / HD MONITOR -  Chassis Mount Style                            


       LCD PANEL SIZE :      15"  ( Aspect Ratio  16 : 9  )
             

                              FREE GROUND SHIPPING  *** Click for details                                       

   Ratio  -  16: 10 / 16: 9      Chassis Display / Chassis Mount Monitor                                           Back to top >>
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
*  Full HD 1080p     
ID-E15Dw
15" 1920 x1080 700:1 /
400 nits
VGA & DVI-D
  • 15 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...
  • $833
















    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.