Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

   - Open Frame 
  Panel Mount ( Wall Mount
       / Bracket Mount)

   Chassis Mount
- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






 
     Home >>  Industrial Display >>   High Resolution / HD Monitor >>  Panel Mount >>

     HIGH RESOLUTION MONITOR / HD MONITOR -  Panel Mount Style                            

      LCD PANEL SIZE :      20"  ( Aspect Ratio 4 : 3 )                -  15" ~ 55"  ( Aspect Ratio  16 : 9 / 16 : 10  )
                      

                              FREE GROUND SHIPPING  *** Click for details                                       

Ratio    4: 3   
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
 ID-20A
Buy Online>>
20" 1600 x 1200 800:1 /
300 nits
VGA & DVI-D
  • 20 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI , Audio, SDI
  • Touch Screen, Quad Display
  • 125V,110V,48V ~12V DC Power
  •  $1,010
                                     Ratio  -  16: 10 / 16: 9                                                            Back to top >>
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price
    *  Full HD 1080p     
    ID-E15Aw
    Buy Online>>
    15" 1920 x1080 700:1 /
    400 nits
    VGA & DVI-D
  • 15 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding , Touch Screen
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • $833
    *  Ultra High Resolution
     ID-E17Aw
    Buy Online>>
    17" 1920 x 1200 800:1 /
    210 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 17 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI
  • Touch Screen, Protective Glass
  • 125V,110V,48V ~12V DC Power
  •  $972
    *  Full HD 1080p     
     ID-2-E17Aw
    Buy Online>>
    17" 1920 x 1080 600:1 /
    400 nits
    DVI-D & VGA
  • 17 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, SDI
  • Touch Screen
  • 125V,110V,48V ~12V DC Power
  •  $844
    *  Full HD 1080p     
     ID-E21Aw Buy Online>>
    21" 1920 x 1080 1000:1 /
    250 nits
    HDMI , DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , S-Video , BNC, TV
  • Touch Screen
  • 125V,110V,48V ~12V DC Power



  •  $799
    *  Full HD 1080p     
    * Economy Solution         
     ID-2-E21Aw
    21" 1920 x 1080 1000:1 /
    250 nits
    DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • Multi-Display Controller
  • Touch Screen
  • 125V,110V,48V ~12V DC Power
  •  $585
    * Sunlight Readable
       & High Brightness

    *  Full HD 1080p     
     ID-HE21Aw
    Buy Online>>
    21" 1920 x 1080 5000:1 /
    1000 nits
    HDMI , DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       Sunlight Readable HD Monitor
    1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , S-Video , BNC, HDMI, Audio
  • Touch Screen Dimming Switch
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $1,665
    *  Ultra High Resolution
     ID-E24Aw
    Buy Online>>
    24" 1920 x 1200 1000:1 /
    400 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 24 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI
  • Touch Screen, Protective Glass
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $1,326
    *  Full HD 1080p     
     ID-E27Aw Buy Online>>
    27" 1920 x 1080 1000:1 /
    250 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 27 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 125V,110V,48V ~12V DC Power
  •  $965
    *  Ultra High Resolution
     ID-E30Aw Buy Online>>
    30" 2560 x 1600 1000:1 /
    350 nits
    Display Port , HDMI , Dual-link DVI-D &VGA
  • 30 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $2,210
    *  Full HD 1080p     
     ID-32Aw-LED
    Buy Online>>
    32" 1920 x 1080 1400:1 /
    360 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 32 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $1,274
    *  Full HD 1080p     
     ID-42Aw-LED Buy Online>>
    42" 1920 x 1080 1400:1 /
    360 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 42 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $1,713
    * Sunlight Readable
       & High Brightness

    *  Full HD 1080p     
     ID-H42Aw-LED Buy Online>>
    42" 1920 x 1080 3000:1 /
    1500 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 42 Inch Industrial Grade Sunlight
       Readable Full HD Monitor
    16:9
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $4,782
    *  Full HD 1080p     
     ID-47Aw-LED    
    Buy Online>>
    47" 1920 x 1080 1400:1 /
    350 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 47 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $1,867
    *  Full HD 1080p     
     ID-55Aw-LED    

    Buy Online>>
    55" 1920 x 1080 1400:1 /
    350 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 55 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • Touch Screen
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $2,514





    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.