Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
Rackmount Monitor
    Drawer

-Rackmount Console Terminal

-1U Rackmount Monitor drawer

-SUN Solaris Compatible Monitor
  Drawer

-Wide Screen Monitor Drawer

-Quad Display Monitor Drawer

-Short-Depth Monitor Drawer  

-Sunlight Readable Monitor Drawer

-Touch Screen Monitor Drawer

-15" Rackmount Monitor Drawer
-17" Rackmount Monitor Drawer
-19" Rackmount Monitor Drawer
-20" Plus Rack Monitor Drawer
  


Rackmount LCD/KVM
Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM
      Switch

Industrial Display

Panel PC  

2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


 
     Home >>  Rackmount LCD / KVM >>  Rackmount Console Terminal >>

 

          17" LCD Panel                                                                        
Part# / Photo / Price / Buy Online Resolution Depth Contrast Ratio / Brightness Keyboard KVM Features & Options
SC1U17-01
       
 

 

800 x 600

25.6"/
650mm
700:1 / 300 nits 104 Key KB
w/ Num-pad
-Single port
-16 KVM  ports
-PS 2  OR
 PS2 / USB Combo
Features:
- 17 "LCD Panel in 1U space
- Temper glass protection
- RoHS compliant

          1U Console Terminal                                                                        
SCK1001
        
N / A 7.1"/
180mm
N / A N / A N / A
Features:
-- Near real time console performance allows remote server / device management
-- Independent support for multi servers and different operating system
-- Utilizes Cat6 cables allow field termination of cable length

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.