Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

  Products
Industrial Display
   -Sunlight Readable LCD
   - Panel Mount Style
   - Chassis Display Style
   - Open Frame Style
     - 17" Open Frame LCD
     - 19" Open Frame LCD
- Open Frame LCD Monitor
- Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

- Chassis Display
- Industrial Touch Screen LCD

 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project


Return Policy






 

  SUNLIGHT READABLE LCD - OPEN FRAME STYLE

   LCD Panel Size:    17" ~ 42"  

                             FREE GROUND SHIPPING  *** Click for details                                       

  Sunlight Readable LCD: Open Frame Style

   
Part Number
  LCD Size  Resolution Contrast Ratio
 /  Brightness
  Viewing Angle  Dimension  Features & Options
 ID-H06P    
     
     

          

    6.5"

640 x480 500:1 /1000 nits 120 /95 degree 255 x 66 x 182 mm (WxDxH) * Grade A LCD Panel
-Optional S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H08P    
     
     

          

    8.4"

800 x600 800:1 /8200 nits 140 /110 degree 265 x 61 x 192 mm (WxDxH) * Grade A LCD Panel
-Optional S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H10P    
     
     

          

    10.4"

800 x600 800:1 /1000 nits 140 /120 degree 285 x 61 x 222 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H12P    
     
     

          

    12.1"

800 x600  800:1 /800 nits 160 /110 degree 340 x 66 x 256 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H17P   
     
          

          


    17"

 1280 x 1024  500:1 / 800 nits 140 /110 degree 416 x 50 x 334 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional DVI
-Optional S-Video &
 Composite Video
-Optional BNC
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
 ID-H19P    
     
         

          


    19"

 1280 x 1024  700:1 / 800 nits 150 /135 degree 464 x 56 x 360 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional DVI
-Optional S-Video &
 Composite Video
-Optional BNC
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
ID-H19Pw            


          


    19"W
(16:10)

 1440 x 900  900:1 / 800 nits 160 /160 degree 509 x 64 x 338 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional DVI, S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
ID-H22Pw          


    22"W
(16:10)

 1680 x 1050  900:1 / 600 nits 170 /160 degree 571 x 55 x 377 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional DVI
-Optional S-Video & Composite Video (RCA/BNC)
-Anti-Reflective flim, TV turner, Remote controller
-Optional Quad display, Audio, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H42Pw-LED
     
          


Wide 42" (16:9)

 1920 x 1080  3000:1 / 2000 cd/m2 178° x 178° coming soon *Sunlight Readable LCD w/ LED-backlit
*Full HD LCD display
*PIP & Picture by Picture viewing efficiency

   0PTIONS :
  • MIL-type or lockable connector
  • Auto / switch dimming
  • 48V or 24VDC power
  • TV - PAL or NTSC
  • MC: Multi-Display Controller
  • 3G / HD / SD-SDI input
  •  


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.