Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
Industrial Display
   -Sunlight LCD
   - Panel Mount Style
     - 6.5" Panel Mount LCD
     - 8.4" Panel Mount LCD
     - 10.4" Panel Mount LCD
     - 12.1" Panel Mount LCD
     - 17" Panel Mount LCD
     - 19" Panel Mount LCD
     - 19" WideScreen(16:10) LCD
     - 22" WideScreen(16:10) LCD
   - Chassis Display Style
   - Open Frame Style
- Open Frame LCD Monitor
- Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

- Chassis Display
- Industrial Touch Screen LCD

 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project

Return Policy






 

  SUNLIGHT LCD - PANEL MOUNT MONITOR

         LCD Panel Size:    17" ~ 22"                    

                   FREE GROUND SHIPPING  *** Click for details                                       

                                         Sunlight LCD : Panel Mount Style   
  Part Number
 LCD Size  Resolution Contrast Ratio /  Brightness  Viewing Angle  Dimension  Features & Options
 ID-H06A    
     
     
  

          

    6.5"

640 x480  500:1 /1000 nits 120 /95 degree 255 x 66 x 182 mm (WxDxH) * Grade A LCD Panel
-Optional S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H08A    
     
     


          

    8.4"

800 x600  800:1 /820 nits 130 /110 degree 265 x 61 x 192 mm (WxDxH) * Grade A LCD Panel
-Optional S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H10A    
     
     
 

          

    10.4"

800 x600  800:1 /1000 nits 140 /120 degree 285 x 61 x 222 mm (WxDxH) *Grade A LCD Panel
-Optional S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H12A    
     
     
  

          

    12.1"

800 x600  800:1 /800 nits 160 /110 degree 340 x 66 x 256 mm (WxDxH) *LG Grade A LCD Panel
-Optional S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H17A    
     
       

          


    17"

 1280 x 1024  800:1 /800 nits 170 /160 degree 439 x 62 x 357 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional DVI, S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
 ID-H19A    
     
        

          


    19"

 1280 x 1024  800:1 / 800 nits 160 /160 degree 477 x 62 x 384 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional DVI, S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input
ID-H19Aw                            


          


    19"W
(16:10)

 1440 x 900  900:1 / 800 nits 160 /160 degree 509 x 64 x 338 mm (WxDxH) *Samsung Grade A LCD Panel
-Optional DVI, S-Video & Composite Video (RCA/BNC)
-Optional Audio, TV turner, Remote controller
-Optional Anti-Reflective flim, Optical bonding
-Optional Touch Screen
-Optional 12V/24V/48V DC-to-DC power input

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Check Price    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.