Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Products
Industrial LCD Display
* Filter by Mounting
Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
- Industrial Touch Screen
   Monitor

   - Open Frame 
   Panel Mount ( Wall Mount
      / Bracket Mount )

   Chassis Mount
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






 
       Home >>  Industrial Display >>  Industrial Touch Screen Monitor   >>  Panel Mount Style  >>

   INDUSTRIAL TOUCH SCREEN MONITOR -  Panel Mount Style                               

    LCD Panel Size    :   -  6.5" ~ 20"  ( Aspect Ratio 4 : 3 )               
                                         -  15"  ~ 65" ( Aspect Ratio  16 : 9 / 16 : 10  )
 

                              FREE GROUND SHIPPING  *** Click for details                                       

Aspect Ratio    4: 3   Panel Mount Touch Screen Monitor
Part Number
LCD Size Resolution Contrast Ratio /
Brightness
Video Input Features & Options Price
 ID-06A-LED-T
Buy Online>>
6.5"  640 x 480  600:1 /
 800 nits
VGA
  • 6.5 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power
  •  $578
     ID-08A-LED-T Buy Online>> 8.4"  800 x 600  600:1 /
     250 nits
    VGA
  • 8.4 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power
  •  $636
     ID-10A-LED-T     Buy Online>> 10.4" 800 x 600 500:1 /
    230 nits
    VGA
  • 10 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power
  • $669
     ID-12A-LED-T Buy Online>> 12.1" 800 x 600 450:1 /
    700 nits
    VGA
  • 12 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power

  • $754
     ID-15A-T     Buy Online>> 15" 1024 x768 700:1 /
    250 nits
    VGA
  • 15 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • S-Video + BNC ( or RCA ) & Audio
  • 48V, 24V or 12V DC Input power

  • $739
     ID-17A-T    Buy Online>> 17" 1280 x 1024 1,000:1 /
    250 nits
    VGA & DVI-D
  • 17 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI , S-Video + BNC & Audio
  • Quad Display
  • 125V,110V,48V ~12V DC Power
  •  $735
    * Sunlight Readable
       & High Brightness

     ID-H17A-LED-T
    Buy Online>>
    17" 1280 x 1024 1,000:1 /
    1,000 nits
    VGA & DVI-D
  • 17 Inch Sunlight Readable Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI & Audio
  • Dimming Switch
  • 125V,110V,48V ~12V DC Power
  •  $1,273
     ID-19A-T Buy Online>> 19" 1280 x 1024 1,000:1 /
    250 nits
    VGA & DVI-D
  • 19 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI , Audio , SDI
  • Quad Display
  • 125V,110V,48V ~12V DC Power
  •  $839
    * Sunlight Readable
       & High Brightness

     ID-H19A-LED-T
    Buy Online>>
    19" 1280 x 1024 1,000:1 /
    1,000 nits
    VGA & DVI-D
  • 19 Inch Sunlight Readable Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio , SDI
  • Dimming Switch
  • 125V,110V,48V ~12V DC Power
  •  $1,461
     ID-20A-T
    Buy Online>>
    20" 1600 x 1200 800:1 /
    300 nits
    VGA & DVI-D
  • 20 Inch Industrial Grade TFT LCD
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI , Audio, SDI
  • Quad Display
  • 125V,110V,48V ~12V DC Power
  •  $1,349
       Aspect Ratio  -  16: 10 / 16: 9      Panel Mount  Touch Screen Monitor
                                                                                                                                                                                                                                                         Back to top >>
    Part Number
    LCD Size Resolution Contrast Ratio /
    Brightness
    Video Input Features & Options Price
    *  Full HD 1080p     
    ID-E15Aw-T
    Buy Online>>
    15" 1920 x1080 700:1 /
    400 nits
    VGA & DVI-D
  • 15 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding 
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • $1,036
    *  4K     
    ID-K15Aw-T
    Buy Online>>
    15" 3840 x2160 800:1 /
    300 nits
    DisplayPort & HDMI
  • 15 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 125V,110V,48V ~12V DC Power
  • And many more ...


  • $1,126
    *  Ultra High Resolution
     ID-E17Aw-T
    Buy Online>>
    17" 1920 x 1200 800:1 /
    210 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 17 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI
  • Protective Glass
  • 125V,110V,48V ~12V DC Power

  •  $1,202
    *  4K     
    ID-K17Aw-T
    Buy Online>>
    17" 3840 x2160 1000:1 /
    400 nits
    DisplayPort & HDMI
  • 17 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 125V,110V,48V ~12V DC Power
  • And many more ...

  • $1,266
    *  Full HD 1080p     
     ID-2-E17Aw-T
    Buy Online>>
    17" 1920 x 1080 600:1 /
    400 nits
    DVI-D & VGA
  • 17 Inch 16:9 Industrial Grade
       HD Monitor , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, SDI
  • 125V,110V,48V ~12V DC Power
  •  $1,074
     ID-19Aw-LED-T     Buy Online>> 19" 1440 x 900 1000:1 /
    300 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, SDI , BNC, S-Video
  •  Quad Display
  • 125V,110V,48V ~12V DC Power

  •  $762
    * Sunlight Readable
       & High Brightness

     ID-H19Aw-LED-T
    Buy Online>>
    19" 1440 x 900 1000:1 /
    1000 nits
    DVI-D & VGA
  • 19 Inch 16:10 Industrial Grade
       Sunlight ReadableLCD Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, SDI , BNC, S-Video
  •  Dimming Switch
  • 125V,110V,48V ~12V DC Power

  •  $1,618
    *  Full HD 1080p     
     ID-E21Aw-T Buy Online>>
    21" 1920 x 1080 1000:1 /
    250 nits
    HDMI , DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , S-Video , BNC, TV
  • 125V,110V,48V ~12V DC Power



  •  $1,138
    *  Full HD 1080p     
    * Economy Solution         
     ID-2-E21Aw-T
    Buy Online>>
    21" 1920 x 1080 1000:1 /
    250 nits
    DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       HD Monitor
    , 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • Multi-Display Controller
  • 125V,110V,48V ~12V DC Power
  •  $923
    * Sunlight Readable
       & High Brightness

    *  Full HD 1080p     
     ID-HE21Aw-T
    Buy Online>>
    21" 1920 x 1080 5000:1 /
    1000 nits
    HDMI , DVI-D & VGA
  • 21 Inch 16:9 Industrial Grade
       Sunlight Readable HD Monitor
    1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , S-Video , BNC, HDMI, Audio
  • Dimming Switch
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $2,004
    *  4K     
    ID-K23Aw-T
    Buy Online>>
    23" 3840 x2160 1000:1 /
    310 nits
    DisplayPort & HDMI
  • 23 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...


  • $1,533
    *  Ultra High Resolution
     ID-E24Aw-T
    Buy Online>>
    24" 1920 x 1200 1000:1 /
    400 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 24 Inch 16:10 Industrial Grade
       High Resolution Monitor
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI
  • Protective Glass
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $1,814
    *  Full HD 1080p     
     ID-E27Aw Buy Online>>
    27" 1920 x 1080 1000:1 /
    250 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 27 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • 125V,110V,48V ~12V DC Power
  •  $1,785
    *  4K     
    ID-K28Aw-T
    Buy Online>>
    28" 3840 x2160 1000:1 /
    300 nits
    DisplayPort & HDMI
  • 28 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...

  • $1,862
    *  Full HD 1080p     
     ID-32Aw-LED-T
    Buy Online>>
    32" 1920 x 1080 1400:1 /
    360 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 32 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power

  •  $2,182
    *  4K     
    ID-K32Aw-T
    Buy Online>>
    32" 3840 x2160 1000:1 /
    300 nits
    DisplayPort & HDMI
  • 32 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...

  • $1,926
    *  Full HD 1080p     
     ID-42Aw-LED-T Buy Online>>
    42" 1920 x 1080 1400:1 /
    360 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 42 Inch 16:9 Industrial Grade
       HD Monitor 1080p
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $5,609
    * Sunlight Readable
       & High Brightness

    *  Full HD 1080p     
     ID-H42Aw-LED-T
    Buy Online>>
    42" 1920 x 1080 3000:1 /
    1500 nits
    HDMI , DVI-D , VGA , S-Video & BNC
  • 42 Inch Industrial Grade Sunlight
       Readable Full HD Monitor
    16:9
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • SDI , TV , Multi-Display Controller
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  •  $8,678
    *  4K     
    ID-K43Aw-T
    Buy Online>>
    43" 3840 x2160 1000:1 /
    350 nits
    DisplayPort & HDMI
  • 43 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...

  • $2,484
    *  4K     
    ID-K55Aw-T
    Buy Online>>
    55" 3840 x2160 1200:1 /
    450 nits
    DisplayPort & HDMI
  • 55 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...

  • $2,961
    *  4K     
    ID-K65Aw-T
    Buy Online>>
    65" 3840 x2160 1400:1 /
    400 nits
    DisplayPort & HDMI
  • 65 Inch 16:9 Industrial Grade
       4K Monitor, Support 1080p
       & 1920 x 1200
  • LED backlight
  • Assembled in USA, TAA Compliant
  • OPTIONS :
  • HDMI, Audio, S-Video, BNC , SDI
  • Video Decoding
  • 250V , 125~110V, 48V, 24V , 12V
        DC Input Power
  • And many more ...

  • $3,944



    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.