Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
Rackmount LCD/KVM

 -2U Rackmount LCD
 
Monitor   Keyboard   
 
Drawer with Optional
  KVM


- Rackmount Console
  Terminal  LCD Drawer
 

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

-SUN Solaris Compatible
  Rackmount LCD KVM
 

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    

-CAT5 KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  


Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



 
     Home >>  Rackmount LCD / KVM >>  2U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  2U 20" Plus Rack LCD Keyboard  KVM  >>
     Home >>  Rackmount LCD / KVM >>  1U Rackmount LCD Monitor Keyboard Drawer w/ Optional KVM  >>

    RACK MOUNT LCD MONITOR KEYBOARD DRAWER / KVM SWITCH                                                 
                   - CHOOSE BY FEATURES :   Widescreen Drawer  
Real-Mouse Drawer                         

                                      FREE GROUND SHIPPING  *** Click for details                                                               

          16:9 WideScreen Rackmount LCD / KVM                          
 Wide Screen                         
 Sun  Solaris Compatible    LCD1U19-13  
      
Price :917   Buy Online>>
1440 x 900 OR
1152 x 900 @66 / 76Hz
18.1"/
460mm
1000:1 / 250 nits 160/160(H/V) 104 key Sun KB with Numerical pad & Touchpad / Trackball
  • Single port, No KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • USB HUB KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" widescreen LCD console drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Secure remote user access across the world wide web
  • 104-key keyboard with SUN hotkeys
  • Green LED-backlit panel technology
  • New enhanced aesthetics with molded front handle
  • Short depth design of 460mm
  • Front USB port for device access
  • 2 post rack mounting available

  • Optional :
  • 48V, 24V or 12VDC power
  •  Wide Screen                      LCD1U19-12  
          
    Price :727    Buy Online>>
    1440 x 900 18.1"/
    460mm
    1000:1 / 250 nits 160/160(H/V) 104 key  KB with Numerical pad & Touchpad / Trackball
  • Single port, No KVM
  • 8 / 16 / 32 ports
  • DVI-D KVM
  • USB HUB KVM
  • Combo USB PS2 KVM
  • DB-15 KVM / CAT6 KVM
  • IP KVM
  • Matrix KVM
  • Local / Local + Remote console
  • 1U 19" widescreen LCD console drawer
  • 104-key KB with touchpad / trackball
  • Green LED-backlit panel technology
  • New enhanced aesthetics with molded front handle
  • Short depth design of 460mm
  • Front USB port for device access
  • 2 post rack mounting available

  • Optional :
  • SDI Broadcast-grade input
  • S-Video + Composite ( BNC )
  • HDMI or Audio input
  • 48V, 24V or 12VDC power
  •           Real-Mouse Rackmount LCD / KVM                          

       
    Part # / Photo / Price/
         Buy Online

     Resolution   Depth Contrast
     Ratio / Brightness
      Keyboard  KVM  Features & Options
     LCD2U19-05
     Made in USA
            
    Price: $1128  Buy Online>>      
      

     

    1280 x 1024

     

     14.90" 500:1 / 250 nits 88 Key with mouse use area beside keyboard
     
    ** Single PS2 or USB
        port 
     
    Features:    
    -Short Depth
    -Made in USA
    *Grade A 17" LCD Panel
    Optional :
    -USB Interface 
    -Light Gray color
    - S-Video & Composite video &
      ARGB & DVI inputs
    - Optical mouse
    - Lock & Retainer                   
     LCD2U17-06
     Made in USA
            
    Price: $959  Buy Online>>      
      

     

    1280 x 1024

     

     13.25" 1000:1 / 280 nits 88 Key with mouse use area beside keyboard
     
    ** Single PS2 or USB
        port 
     
    Features:    
    -Short Depth
    -Made in USA
    *Grade A 17" LCD Panel
    Optional :
    -USB Interface 
    -Light Gray color
    - S-Video & Composite video &
      ARGB & DVI inputs
    - Optical mouse
    - Lock & Retainer                   
     LCD1U17-04       
     Made in USA

           
    Price:$898  
    Buy Online>>

     

    1280 x 1024

      25.2"/
     640mm
      1000:1 Mechanical
    88 key w/ Mouse area 

    -supporting
    Real Mouse
     

    Single PS2 or USB port Features:
    -User can store and use a Real
      Mouse      

    -Grade A 17" LCD
    -Made in USA

    Optional :

    -USB Interface
    - S-Video & Composite video &
      ARGB & DVI inputs
    - Optical mouse
    - Lock - Retainer
     LCD2U15-05
     Made in USA
            
    Price: $891  Buy Online>>      
      

     

    1024 x 768

     

     13.25" 400:1 / 250 nits 88 Key with mouse use area beside keyboard
     
    ** Single PS2 or USB
        port 
     
    Features:    
    -Short Depth
    -Made in USA

    Optional :

    -USB Interface 
    -Light Gray color
    - S-Video & Composite video &
      ARGB & DVI inputs
    - Optical mouse
    - Lock & Retainer                   
     LCD1U15-08  
     Made in USA

      
                  
     Price: $783  
     Buy Online>>

     

    1024 x 768

      23"/
     584mm
       400:1 Mechanical
    88 key w/ Mouse area 

    -supporting
    Real Mouse 

      

    Single PS2 or USB port Features:
    -User can store and use a Real
      Mouse      

    -Made in USA

    Optional :

    -USB Interface
    - S-Video & Composite video &
      ARGB & DVI inputs
    - Optical mouse
    - Lock - Retainer
     LCD1U15-07  
          
                       

     

    1024 x 768

      26.5"/
     670mm
       700:1 / 250 nits / 150/135(H/V) Notebook
    keyboard w/ Mini Optical Mouse
     

    -supporting
    Real Mouse 

    -Single port
    - 8 / 16 / 32 ports
    -Cost efficient DB-15
      KVM/  CAT5 KVM / 
      KVM Over IP
    - High Density RJ45
      CAT5 KVM / 
      KVM Over IP
    -Local console
       / Local + Remote
     consoles
    Features:
    -User can store and use a Real
      Mouse
    -Combo PS/2 & USB interface
     
    for selected models
    -Samsung 15 " Grade A LCD
    -Mix PS/2, USB & SUN with
      Multi- platform switch capability

    Optional :
    - 8 / 16 / 32 ports KVM
    - DB-15 or RJ-45 CAT5 KVM or
         KVM Over IP
    - S-Video + Composite Video / BNC
       / DVI-D Video Input
    - 12V/24V/ 48V DC power Input
    - Touch Screen / Speaker /
      Micro switch for auto power off /
      Front Panel / Internal Power supply

     


     Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

                       

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.