Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Home    |  Buy Online  |  About Us    |    Contact Us    |    Site Map    

 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Plus Rack LCD KB/  KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





 
     Home >>  Rackmount LCD / KVM >>  20" Plus Rackmount LCD / KVM >>

                                     20" Plus RACK MOUNTED LCD / KVM                                                                                   
                      

                              FREE GROUND SHIPPING  *** Click for details                                                                                 

          23"  LCD Panel                                                                          

  
Part # / Photo /
    Buy Online

 Resolution Contrast Ratio
 / Brightness
Viewing Angle    Features  Options
 New
LCDR8U23-01

Made in USA
  
Price : $765    Buy Online>>

Full HD 1920 x 1080

 1000:1 /
  300 nits
178 (H) /178 (V) *23" Widescreen FULL HD LCD
*8U in height / 16: 9 ratio
*DVI-D digital input in
  addition to standard VGA
  input
*Made in USA
          22"  LCD Panel                                                                          
 New
LCDR9U22-01
      
Price : $1485     Buy Online>>

1680 x 1050

  1000:1 / 300 nits
170º (H) / 160º (V)
* 22 " Samsung Widescreen LCD
   QUAD Monitor

* 9U in height
* AV + BNC + VGA , Alarm I/O
* Great for CCTV Security and
   industrial control

- 12V, 24V & 48V DC power input


 New
LCDR8U22-04
      
Price : $648     Buy Online>>

1680 x 1050

  700:1 /   280 nits
160º (H) / 160º (V)
*22" Widescreen LCD Panel
*24" Rack
*8U in height
*DVI-D digital input in
  addition to standard VGA
  input
*Made in USA
- Lexan Shield Protection
 New
LCDR8U22-03
      
Price : $1818     Buy Online>>

1680 x 1050

  900:1 /   600 nits
170º (H) / 160º (V)
* 22 " High Bright Screen -
  Samsung Widescreen LCD

* Sunlight LCD
* 8U in height with slim design
* LED Technology
* Low power consumption
* Long lifetime up to 70,000
  hours & Minimum EMI emission
*Operation temp @ -20 degree   * High shock and Vibration
   resistance
* Mercury Free
- Quad Screen
- Touch screen
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D
- Audio
- NEMA 4 & IP65 for front
  protection
- Optical Bonding /
  Anti-reflective Film
- 12V, 24V & 48V DC
  power input
 New
LCDR8U22-02
      
Price : $773     Buy Online>>

1680 x 1050

  1000:1 / 300 nits
170º (H) / 160º (V)
* LCD Monitor Widescreen (22" Samsung industrial Grade A display Panel )
*8U in height
*Standard VGA input
* Great for CCTV Security and
   industrial control
- Quad Monitor
- Touch screen
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D / - Audio
- NEMA 4 & IP65 for front
  protection
- 12V, 24V & 48V DC
  power input
LCDR8U22-01
Made in USA
  
  Reg. $788                         
 
Special Price: $628
  Buy Online>>

1680 x 1050

  700:1 /   280 nits
160º (H) / 160º (V)
*22" Samsung Widescreen LCD
*8U in height / 16: 10 ratio
*DVI-D digital input in
  addition to standard VGA
  input
*Made in USA

- Lexan Shield Protection

LCDR7U22-01

Made in USA
  
Price : $538    Buy Online>>

Full HD 1920 x 1080

 1000:1 /
  250 nits
170 (H) /160 (V) *21.5" Widescreen FULL HD LCD
*7U in height / 16: 9 ratio
*DVI-D digital input in
  addition to standard VGA
  input
*Made in USA
          20"  LCD Panel                                                                          
 New
LCD1U20-013  
         
Price : $1742  Buy Online>>

1600 x 1200

  800:1 / 300 nits
Right-Left view 80° (Typ)
Up-Down View 80° (Typ)
*1U Height 20" LCD QUAD Display
-RoHS compliant
-
Standard VGA input 
-
S-Video, Alarm I/O,VCR in/out
Optional :
- 12V/24V/ 48V DC power Input
 New
     Sun & Solaris Compatible        LCD1U20-012  
        
Price : $1167  

1600 x 1200

  800:1 / 300 nits
160º (H) / 160º (V)
*Directly compatible w/ SUN
  & USB server

*
Auto detect  SUN Server
  resolution 1152 x 900 @
  66 or 76Hz
*Compatible with SUN,
  Apple, IBM, Dell, HP and
  USB Server
*Fits all current SUN racks
  of depth 24" to 36"
*Samsung 20" LCD Panel
*All mounting hardware
  included
- 12V/24V/48V DC input
  adapter
- 2 Year Warranty
Optional :
- DVI-D
- 12V/24V/ 48V DC power Input
 New
LCD1U20-011  
        
Price : $1030  Buy Online>>

1600 x 1200

  800:1 / 300 nits
Right-Left view 80° (Typ)
Up-Down View 80° (Typ)
*1U Height 20" LCD
-RoHS compliant
-
Standard VGA input 
Optional :
- BNC + S-Video / DVI-D
- DC power / Touch Screen
- Speaker / Quad Display
- 12V/24V/ 48V DC power Input
 New
LCD1U20-04 
    
Price : $1388  Buy Online>>  

 

1600 x 1200

 20.8"/
 673.1mm
**26.5"(D)
with rails**
700:1 /
300 nits /
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
 
 
- Combo PS/2 or USB input
- 20" LCD Flat Panel in 1U space
- Temper glass protection
- DVI-D input included (Single port only)
- Speaker include
- UL Listed & RoHS compliant

Optional :
- Sun Hot Key
- DVI KVM
- 12V/24V / 48V DC power Input
  adapter
 New
     Sun & Solaris Compatible        LCD1U20-03  
          
Price : $1545  Buy Online>>

1600 x 1200

  800:1 / 300 nits
Right-Left view 80° (Typ)
Up-Down View 80° (Typ)
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-RoHS compliant
-Combo interface USB
-Optional DVI
-Optional 12V/48V DC
  Input adapter
 New
LCD1U20-02  
         
Price : $1356  Buy Online>>

1600 x 1200

  800:1 / 300 nits
Right-Left view 80° (Typ)
Up-Down View 80° (Typ)
*1U Height 20" LCD Keyboard
-RoHS compliant
-Combo interface PS/2 or USB 
-2 year warranty
Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
     KVM Over IP
- S-Video + Composite
  Video/ BNC  / DVI-D Video
  Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
LCD1U20-01  
      
Price : $1388  Buy Online>>

1600 x 1200 

  1000:1 / 300 nits
Right-Left view 85° (Typ)
Up-Down View 85° (Typ)
*1U Height 20" LCD Keyboard
-Temper glass protection
-RoHS compliant
 
-Optional PS2,
  PS2/ USB combo
-Optional Audio / DVI /
  SUN Hotkeys
-Optional detachable keyboard
  plate
-Optional 12V/48V DC
  Input adapter

LCD2U20-011   
       

Price: $1038  Buy Online>>

1600 x 1200

  800:1 / 300 nits
160º (H) / 160º (V)
*Samsung 20" LCD Panel, 2U in height
*Light weight & space saving
*Slide away flip-up monitor

*Allowed viewing through closed
  glass cabinet door
*Adjustable mounting brackets
  from 390 to 795mm
*Slid rails have fixed position to
  prevent movement of screen
*All mounting hardware
  included
- 2 Year Warranty
- S-Video &  Composite 
  Video      
- DVI or BNC
- Touch Screen
- 12V/24V/48V DC
  Input adapter
-IP65 Protection
-New Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane
     Sun & Solaris Compatible          
     LCD2U20-02

        
       Available in Black Only 

Price: $1636  Buy Online>>

1600 x 1200
OR
1152 x 900 @66 / 76Hz

  800:1 / 300 nits
160º (H) / 160º (V)
*Separate sliding screen & 
  keyboard using unique
  Dual Slides design
*Slide rails have fixed 
  position to prevent 
  movement of KB & screen

** Single port  / 8 / 16  port  KVM
*Directly compatible w/ SUN
  Microsystems &  Solaris   
*Auto detection of SUN   
  server 1152 x 900 resolution
*Built-in SUN Hotkeys    
*Fits all current SUN racks
*Unique monitor flip up design
*Allow viewing through closed
  glass cabinet door
*Samsung Grade A 20" LCD
  Panel
- 2 Year Warranty

-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
LCD2U20-01   
          

Price: $1485  Buy Online>>

1600 x 1200 

   800:1 / 300 nits
160º (H) / 160º (V)
*Samsung Grade A 20" LCD
  Panel
*Slide rails have fixed 
  position to prevent 
  movement of KB & screen

** Single port  / 8 / 16  port  KVM
** PS2/ USB /IP KVM
** 1  User or  2 Users   ( 2 Consoles , Local  & Remote )  KVM

- 2 Year Warranty
-Optional PS2, USB, IP & 2
 consoles KVM
-Optional S-Video & Composite Video , DVI-D
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
 New
LCDR10U20-01
      
Price : $1667     Buy Online>>

1600 x 1200 

 800:1 / 300 nits
160º (H) / 160º (V)
* 20" Samsung LCD
  QUAD Monitor

* 10U in height
* Standard VGA input
* AV + BNC + VGA , Alarm I/O
* 4: 3 ratio

- 12V, 24V & 48V DC power

 New
     Sun & Solaris Compatible         

LCDR9U20-02
  
       
Price: $1167  

1600 x 1200

 800:1 / 300 nits
160º (H) / 160º (V)
*Directly compatible w/
  SUN & USB server
*Support SUN Server
  resolution 1152 x 900

*Samsung 20" LCD panel
*9U in height
*Styled 6mm cast aluminum 
  front panel
*Lower power consumption
 
- DVI-D l input
- 12V/24V/48V DC power
  input adapter
  
LCDR9U20-01
  
          
Price: $955  Buy Online>>

1600 x 1200

 800:1 / 300 nits
160º (H) / 160º (V)
*Samsung 20" LCD Panel
*9U in height
*Styled 6mm aluminum 
  front panel
* Great for CCTV Security and
   industrial control

 
- Quad Monitor
- Touch screen
- S-Video + Composite
  Video (RCA or BNC )
- DVI-D / - Audio
- NEMA 4 & IP65 for front
  protection
- 12V, 24V & 48V DC
  power input
 New
LCDR8U20-07
Made in USA
       
  Price : $ 819
            Buy Online>>

1600 x 1200

 800:1 / 300 nits
178º (H) / 178º (V)
* 20.1" LG Industrial LCD Panel
*8U in height
*One DVI-D digital input
*One VGA input
*Made in USA
- Lexan shield protection
LCDR8U20-05
Made in USA
       
 ( Reg: $678 )  
 Special Price: $548             
         Buy Online>>

1680 x 1050

 1000:1 / 300 nits
178º (H) / 160º (V)
*20.1" Samsung LCD Panel
*8U in height
*DVI-D digital input in
  addition to standard VGA
  input
*Made in USA
- Lexan Shield Protection

 

 

 

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

                   

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.       

 
Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.