| |
1U
17" Industrial LCD Keyboard KVM Back to top
>>
|
Part # / Photo / Price
|
Resolution |
Depth |
Contrast
Ratio / Brightness/ Viewing angle |
Keyboard |
KVM
Options |
Features
& Options |
Sun & Solaris
Compatible
New
LCD1U17-24
Price : $994
|
1280 x 1024 OR
1152 x 900 @66 / 76Hz
|
17.7"/
449mm |
450:1 /
250
nits / 130/105(H/V) |
106 Key KB
w/ Touchpad
& Numeric Key Pad
Or Cherry Trackball Keyboard |
| - Single port, No KVM |
| - Combo USB PS2 KVM |
| - 8 / 16
ports |
|
- 8 port
DVI KVM |
|
-Separate sliding screen &
keyboard using unique Dual rails design
- SUN & Solaris Solution - Auto
detection of SUN server 1152 x 900
resolution - Built-in SUN Hotkeys - Fits all
current SUN racks - 17 "LCD Flat Panel in 1U space
- Temper glass protection
- UL
Listed
Optional : - Touch screen - DVI Input , Speakers
- 12V/24V / 48V DC power Input adapter |
Sun & Solaris
Compatible
New
LCD1U17-23
Price : $779
|
1280 x 1024 OR
1152 x 900 @66 / 76Hz
|
19.8"/
504mm |
450:1 /
250
nits / 130/105(H/V) |
106 Key KB
w/ Touchpad
& Numeric Key Pad
Or Cherry Trackball Keyboard |
| - Single port, No KVM |
| - Combo USB PS2 KVM |
| - 8 / 16
ports |
|
- 8 port
DVI KVM |
|
- SUN & Solaris Solution - Auto
detection of SUN server 1152 x 900
resolution - Built-in SUN Hotkeys -Fits all
current SUN racks - 19 "LCD Flat Panel in 1U space
- Temper glass protection
- UL
Listed
Optional :
- Touch screen - DVI Input , Speakers
- 12V/24V / 48V DC power Input adapter |
New
LCD1U17-22
Combo 8 KVM Model - Price : $996 only
|
1280 x 1024
|
19.8"/
504mm |
450:1 /
250
nits / 130/105(H/V) |
106 Key KB
w/ Touchpad
& Numeric Key Pad
Or Cherry Trackball Keyboard |
| - Single port, No KVM |
| - Combo USB PS2 KVM |
| - 8 / 16
ports |
|
- 8 port
DVI KVM |
|
- Combo PS/2 or USB input - 17 "LCD Flat Panel in 1U space
- Temper glass protection
- UL
Listed
Optional :
- Sun Hot Key - Touch screen - DVI Input
- Speakers
- 12V/24V / 48V DC power Input adapter |
New
* Sun Solaris Compatible
* Dual Rails
LCD1U17-21
Price: $985 Buy Online>> |
1280 x 1024 OR 1152 x 900 @66 / 76Hz
|
25.6"/
650mm |
1000:1
/ 300 nits |
104 keys notebook KB w/ numerical keypad & Touchpad & SUN Hot Key
|
| - Single port, No KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
*Dual Rails SUN
Microsystems & Solaris Solution
*Separate sliding screen & keyboard
using unique Dual Rails design
- Samsung 17 " Industrial monitor
- Combo PS/2 or USB input - 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input |
New
* Dual Rails LCD1U17-20
Price : $795 Buy Online>>
|
1280 x 1024
|
25.6"/
650mm |
1000:1 / 300 nits / 160/160(H/V) |
104 key
Notepad KB with full
Numerical pad & Touchpad or Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
*Separate sliding screen & keyboard
using unique Dual Rails design
- Samsung 17 " Industrial monitor
- Combo PS/2 or USB input - 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input
|
* Sunlight Monitor LCD1U17-19
Price : $1712 Buy Online>>
|
1280 x 1024
|
25.6"/
650mm |
800:1 / 800 nits / 170/160(H/V) |
104 key
Notepad KB with full
Numerical pad & Touchpad or Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Sunlight Viewable LCD w/ LED Technology
-Samsung 17" High Bright Display
- Easy
installation slides
- Combo PS/2 or USB input
Optional :
- S-Video + Composite Video/ BNC or RCA - DVI-D Video
Input
- 12V/24V/ 48V DC
power Input - Touch Screen / Speaker
|
LCD1U17-17
Price :$765 Buy Online>> |
1280 x 1024
|
18.9"/
480mm |
1000:1
/ 300 nits / 160/160(H/V) |
104 key
Notepad KB with full
Numerical pad & Touchpad or Trackball
|
--Single port -Combo PS/2 & USB
|
-Short Depth fits 23.6"
/600mm
deep
cabinet rack -Samsung 17" Industrial LCD Panel
- Combo PS/2 or USB input - 2 Year Warranty
Optional :
- S-Video + Composite Video / BNC / DVI-D Video
Input
- 12V/24V/ 48V DC
power Input
- Speaker |
Sun & Solaris
Compatible LCD1U17-16
Price : $1091 Buy Online>>
|
1280 x 1024OR
1152 x 900 @66 / 76Hz
|
25.6"/
650mm |
1000:1
/ 300 nits / 160/160(H/V) |
104 key Notepad
KB with Full Numerical
pad & SUN Hot key with Touchpad or Trackball
|
| - Single port, No KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900 resolution
-Built-in SUN Hotkeys -Fits all current SUN
racks -Samsung 17" Industrial LCD
- Easy installation slides - 2
Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - DVI Video Input |
LCD1U17-15
Price : $735 Buy Online>>
|
1280 x 1024
|
25.6"/
650mm |
1000:1
/ 300 nits / 160/160(H/V) |
104 key
Notepad KB with full
Numerical pad & Touchpad or Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
- Samsung 17 " LCD Rack Console - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input
|
*Wide Screen
LCD1U17-14
Price: $1048 Buy Online>> |
1280 x
768
|
20"/
508mm |
600:1 / 450 nits
|
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad
|
Single port / 8 / 16 port
PS2
KVM (convertible to USB interface by using an adapter AD1001) |
-Short
Depth. Only 20" deep even for 8 port or 16 port KVM models
-16:
9 Wide Screen 17" Monitor -With Built-in Speaker in
single port model -US
Navy Awarded Model -Built-in rail self-locking device
Optional :
- 12V/24V/ 48V DC power Input |
Sun & Solaris
Compatible
LCD1U17-13
Price: $864 Buy Online>> |
1280 x 1024OR
1152 x 900 @66 / 76Hz
|
23.6""/
600mm |
1000:1 / 300 nits / 160/160(H/V) |
104 key
KB with Numerical
pad & Touchpad
/ Trackball &
SUN Hot key
|
| - Single port, No KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly
compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900
resolution -Built-in SUN Hotkeys -Fits all
current SUN racks -Samsung 17 " Industrial Grade A LCD -
Easy
installation slides - 2 Year Warranty
Optional :
- 12V/24V/ 48V DC Power Input - Speakers , DVI Video Input |
LCD1U17-12
Price: $908
Buy Online>> |
1280 x 1024
|
18.9"/
480mm |
350:1
/ 400:1 |
Mechanical
105 key w/ numerical keypad & Touchpad
|
Single port / 8 / 16 port
PS2
KVM (convertible to USB interface by using an adapter AD1001) |
-Separate sliding screen &
keyboard using unique Dual Rails design -Anti-Glare
Tempered Glass -Internal Power supply -Auto Power switch
Optional :
-48V /24V DC Input adapter |
LCD1U17-11
Price: $735
Buy Online>> |
1280 x 1024
|
25.59"/
650mm |
1000:1
/ 300 nits / 160/160(H/V) |
Compact KB w/ 17-key numeric key pad, Trackball
or Touchpad
|
--Single port
-Combo PS/2 & USB |
-With Support arm to LCD
Panel -Samsung
Industrial 17" LCD Panel -Combo PS/2 or USB input - 2 Year Warranty
Optional :
- S-Video + Composite Video / BNC or RCA / DVI-D Video
Input
- 12V/24V/ 48V DC
power Input - Touch Screen / Speaker |
*Real Mouse
LCD1U17-09
Price: $735 Buy Online>> |
1280 x 1024
|
26.5"/
670mm |
1000:1 / 300
nits / 160/160(H/V) |
Notebook
KB w/
Mini Optical Mouse
*supporting Real Mouse |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-User can store & use a Real
Mouse
- Combo PS/2 or USB input
-Samsung 17 " Industrial Grade A LCD
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input - Wireless optical mouse
|
LCD1U17-08
Made in USA
Price: $918 Buy Online>> |
1280 x 1024
|
20.8"/
528mm |
1000:1 |
Cherry or Standard Keyboard w/ Trackball or
Touchpad |
Single PS2 or USB port |
-Short Depth -Samsung 17" LCD
Flat Panel -Made in USA
Optional :
-USB Interface - Light Gray color available -Lexan Shield Protection - S-Video & Composite video & ARGB & DVI
inputs -
Lock - Retainers |
* Dual Rails
LCD1U17-07
Price: $978 Buy Online>> |
1280 x 1024
|
17.5"/
443mm |
450:1
/ 250 nits |
106 keys
keyboard w/ Numeric key pad & Touchpad OR Cherry keyboard w/ Trackball |
-Single / 8 / 16 port
- PS2 & USB Combo- 8 port
DVI KVM |
-Separate sliding screen &
keyboard using unique Dual rails design
for 17" LCD -Tempered
glass protection - UL
Listed
Optional :
- Speaker - DVI Input - Hot Sun keys -
12V/48V DC Input adapter |
LCD1U17-06
Price: $705 Buy Online>> |
1280 x 1024
|
18.9""/
480mm |
1000:1
/ 300 nits / 160/160(H/V) |
Notebook KB
w/ Touchpad or Trackball
OR Cherry TM
KB w/ Trackball |
-Single port
-Combo PS/2 & USB |
-Short Depth fits 23.6"
/600mm deep
cabinet rack -Samsung 17" Industrial LCD Panel -Combo PS/2 or USB input - 2 Year Warranty
Optional :
- S-Video + Composite Video / BNC / DVI-D Video
Input
- 12V/24V/ 48V DC
power Input - Touch Screen / Speaker |
LCD1U17-05
Made in USA
Price: $968 Buy Online>> |
1280 x 1024
|
29"/
736.6mm |
1000:1 |
Cherry TM or Solidtek Keyboard w/ Touchpad or Keyboard
w/ Trackball
|
Single PS2 or USB port |
-Samsung 17" LCD -Made in USA
Optional :
-USB Interface - Light Gray color available -Lexan Shield Protection - S-Video & Composite video & ARGB & DVI
inputs - Optical mouse -
Lock - Retainer |
*Real Mouse
LCD1U17-04
Made in USA
Price:$898 Buy Online>> |
1280 x 1024
|
25.2"/
640mm |
1000:1 |
Mechanical
88 key w/ Mouse area
-supporting Real Mouse |
Single PS2 or USB port |
-User can store and use a
Real Mouse -Samsung
Grade A 17" LCD -Made in USA
Optional :
-USB Interface - S-Video & Composite video & ARGB & DVI
inputs - Optical mouse -
Lock - Retainer |
Sun Blade Solaris Compatible
LCD1U17-03-USB
Price: $980 Buy Online>> |
1280 x 1024
|
21.7"/
550mm |
400:1 / 280 nits |
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad
|
Single port / 8 / 16 port
USB
KVM |
-UL Listed, FCC &
CE Approved -Compatible with SUN Blade Series Server -Anti-Glare
Tempered Glass -Internal Power supply -Auto Power switch
-RoHS Compliant
- 2 Year Warranty
Optional :
-Touch Screen /48V /24V DC Input adapter |
LCD1U17-03
Price: $864 Buy Online>> |
1280 x 1024
|
21.7"/
550mm |
350:1,
400:1 for 16 KVM version / 300 nits |
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad
|
Single port / 8 / 16 port
PS2
KVM (convertible to USB interface by using an adapter AD1001) |
-UL Listed , FCC &
CE Approved -Anti-Glare
Tempered Glass -Internal Power supply -Auto Power switch -RoHS Compliant
- 2 Year Warranty
Optional :
-Touch Screen /48V /24V DC Input adapter |
LCD1U17-01

Promo : $595 Buy Online>> |
1280 x 1024
|
23.6"/
600mm |
1000:1 / 300 nits / 160/160(H/V) |
Notebook KB
w/ Touchpad or Trackball
OR Cherry TM
KB w/ Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Combo PS/2 or USB input
- Samsung 17 " Industrial LCD Monitor - Easy
installation slides
- 2 Year Warranty
Optional :
- S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Touch screen - Speakers
- 12V/24V/ 48V DC
power Input
|
| |
1U
17" LCD Monitor Drawer Back to top
>>
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Depth |
Contrast
Ratio
/ Brightness/ Viewing Angel |
Features |
Options |
New
LCD1U17-016
Price: $1333
Buy Online>>
|
1280 x 1024
|
23.6"/
600mm |
1000:1 / 300 nits /
160/160(H/V) |
*Samsung 19" LCD
Panel
*Quad Display
*standard VGA
input
*S-Video, Alarm I/O,VCR in/out |
-
12V/24V/48V DC
Input adapter |
New
LCD1U17-015
Price: $1591
Buy Online>>
|
1280 x 1024
|
23.6"/
600mm |
800:1 / 800 nits /
170/160(H/V) |
*Samsung 19" LCD
Panel
*Sunlight LCD
*standard VGA
input |
-
12V/24V/48V DC
Input adapter - S-Video + Composite Video/BNC / DVI-D Video
Input
- Touch Screen / Speaker
- Quad Display |
LCD1U17-014

Available in Black Only
Price: $727
Buy Online>>
|
1280 x 1024
OR 1152 x 900 @66 / 76Hz
|
21.65"/
550mm |
1000:1 / 300 nits /
160/160(H/V) |
*Directly compatible w/ SUN &
USB server, with SUN Hot key
*Auto
detect SUN Server resolution 1152 x 900 @ 66 or 76Hz
*Compatible with SUN, Apple,
IBM, Dell, HP and
USB Server
*Fits all current SUN racks of depth 24" to 36" *Samsung 17" LCD
Panel *All mounting
hardware included |
-
12V/24V/48V DC
Input adapter |
LCD1U17-013

Price: $636
Buy Online>> |
1280 x 1024
|
17.32"/
440mm |
1000:1 / 300 nits /
160/160(H/V) |
*Short
depth design to fit 600mm rack application
*Samsung 17"
LCD Panel *Slide away flip-up monitor
*Allowed viewing through closed glass cabinet door *Adjustable
mounting brackets from 390 to 680mm *Slid rails have fixed
position to prevent movement of screen *All mounting
hardware included |
- S-Video & RCA
- DVI or
BNC - Touch Screen -
12V/24V/48V DC Input adapter - Speaker |
LCD1U17-012
Made
in USA
White is also available
Price: $878 Buy Online>>
|
1280 x 1024
|
19"/
483mm |
1000:1 /
250
nits |
*Samsung 17" LCD
Panel
*Light weight & space saving *Slide away flip-up monitor
*Allowed viewing through closed glass cabinet door *TFT
surface protected by Lexan shield *All mounting hardware
include *Made in USA |
- Front Lock to lock
unit in rack - Front Retaining screws -
2 Post Telco rack mounting brackets |
LCD1U17-011
Price: $621
Buy Online>>
|
1280 x 1024
|
23.6"/
600mm |
1000:1 / 300 nits /
160/160(H/V) |
*Samsung 17" LCD
Panel
*Light weight & space saving *Slide away flip-up monitor
*Allowed viewing through closed glass cabinet door *Adjustable
mounting brackets from 390 to 795mm *Slid rails have fixed
position to prevent movement of screen *All mounting
hardware included |
- S-Video & RCA
- DVI or
BNC - Touch Screen -
12V/24V/48V DC Input adapter - Speaker |
| |
17" Industrial Monitor Flat Panel Back to top
>>
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Viewing
Angle |
Contrast
Ratio
/ Brightness |
Features |
Options |
New
LCDR8U17-03
Price: $1303 Buy Online>> |
1280 x 1024
|
160º
(H) / 160º
(V)
|
1000:1 / 300 nits / 160/160(H/V) |
* 17" Samsung Industrial LCD
QUAD Monitor
* 8U in height
* AV + BNC + VGA , Alarm I/O * 4: 3 ratio |
- 12V, 24V & 48V DC input power
|
LCDR7U17-07
Made in USA
Price: $435 Buy Online>>
|
1280 x 1024
|
155
º
(H) /135 º
(V) |
500:1 /
270 nits |
*Samsung 17" LCD
*7U in height *High Contrast Ratio
*VGA
& DVI Digital input
*Made in USA |
- Lexan Shield
|
LCDR7U17-05
Made in USA
Price: $628 Buy Online>>
|
1280 x 1024
|
1000:1
/
280
nits |
1000:1
/
280
nits |
* Samsung 17" LCD *7U in height *Display surface protected
by a LEXAN shield
*Made in USA |
- N/A
|
LCDR7U17-04
Price: $1515
Buy Online>> |
1280 x 1024
|
170º
(H) / 160º
(V)
|
800:1 / 800 nits /
170/160(H/V) |
*Samsung 17" Sunlight readable
high bright industrial Monitor
LCD Panel
* 7U in height with slim design * LED Technology
* Low power consumption * Long lifetime up to 70,000 hours
& Minimum EMI emission *Operation temp @ -20 degree *
High shock and Vibration resistance * Mercury Free |
- Quad Monitor
- Touch screen
- S-Video + Composite Video (RCA or BNC ) - DVI-D / - Audio
- NEMA 4 & IP65 for front protection - 12V, 24V & 48V DC power input |
LCDR7U17-03
Only
Black is available
Price: $727
Buy Online>> |
1280 x 1024
OR 1152 x 900 @66 / 76Hz
|
150º
(H) / 135º
(V)
|
1000:1 / 300 nits / 160/160(H/V) |
*Directly compatible w/
SUN & USB server
*Support SUN Server
resolution 1152 x 900
*Samsung 17" Industrial LCD
*7U in height *Styled 6mm cast aluminum front panel
*Lower power consumption |
- DVI-D input
-
12V/24V/48V DC input adapter |
LCDR7U17-02
Price: $591 Buy Online>> |
1280 x 1024
|
150º
(H) / 135º
(V)
|
1000:1 / 300 nits / 160/160(H/V) |
*Samsung 17" Industrial LCD *7U in height *Styled 6mm aluminum
front
panel
* Great for CCTV Security and industrial
control - 2 Year Warranty |
- Quad Monitor
- Touch screen
- S-Video + Composite Video (RCA or BNC ) - DVI-D / - Audio
- NEMA 4 & IP65 for front protection - 12V, 24V & 48V DC power input
|
| |
2U
17" LCD Keyboard KVM Back to top
>>
|
Part # / Photo /
Price/ Buy Online
|
Resolution |
Depth |
Contrast
Ratio
/ Brightness |
Keyboard |
KVM |
Features
& Options |
LCD2U17-06 Made
in USA
Price: $959 Buy Online>>
|
1280 x 1024
|
13.25" |
1000:1 / 280
nits |
88 Key with mouse use area beside
keyboard
|
** Single PS2 or USB
port |
*Available with
either
built-in PS/2 or USB connector *17"
Samsung LCD Panel *Short Depth Version
*Made in USA -Optional Retainer, Lock -Optional
S-Video & Composite video |
LCD2U17-05
Made in USA
Price: $959 Buy Online>>
|
1280 x 1024
|
13.25" |
1000:1 / 280
nits |
Touchpad or Trackball
|
** Single PS2 or USB
port |
*Available with
either
built-in PS/2 or USB connector *17"
Samsung LCD Panel *Short Depth Version
*Made in USA -Optional Retainer, Lock -Optional
S-Video & Composite video |
LCD2U17-01
Price: $780 Buy Online>>
|
1280 x 1024
|
23.6"/
600mm |
700:1 / 300
nits |
Notebook KB
w/ Touchpad or Trackball
OR Compact KB w/ Touchpad or Trackball OR
Cherry TM
KB w/ Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
- Separate sliding screen &
keyboard using
Dual Slides design -Samsung 17" LCD
Panel in 2U - Easy
installation slides
- 2 Year Warranty
Optional : - S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input |
LCD2U17-03
Price: $780 Buy Online>>
|
1280 x 1024
|
17.3"/
440mm |
700:1 / 300
nits |
Notebook KB
w/ Touchpad or Trackball
OR Cherry TM KB w/ Trackball |
| - Single port, No KVM |
| - PS2 KVM |
| - Combo USB PS2 KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Short Depth fits 23.6"
/600mm deep
cabinet rack -Separate sliding screen &
keyboard using Dual Slides -Samsung 17" LCD
Panel in 2U - 2 Year Warranty
Optional : - S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input
|
Sun
& Solaris Compatible
LCD2U17-04

Price: $864
Buy Online>> |
1280 x 1024
OR
1152 x 900 @66
/ 76Hz
|
23.6"/
600mm |
700:1 /
300 nits |
104-key SUN compatible KB w/ SUN HOT Keys & 3-button Trackball |
| - Single port, No KVM |
- DB-15 KVM OR CAT5 KVM
/CAT6 KVM |
| - IP KVM |
| - Matrix KVM |
- Local
&
Remote access console |
| - 8 / 16 / 32
ports |
|
-Directly
compatible w/ SUN
Microsystems & Solaris -Auto
detection of SUN server 1152 x 900
resolution -Built-in SUN Hotkeys -Fits all
current SUN racks -Separate sliding screen &
keyboard using Dual Rails -Samsung 17" LCD
Panel in 2U - 2 Year Warranty
Optional : - S-Video & Composite Video / BNC or RCA - DVI-D Video
Input - Speakers
- 12V/24V/ 48V DC
power Input |