Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
     Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )

- 1U Rackmount LCD
   Monitor Keyboard / KVM

- 2U Rackmount LCD
  Monitor Keyboard / KVM

- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ rack lcd / KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy

LCD Rackmount monitor :
Part #  LCDR8U20-10

                                                           SiriusView Industrial rackmount LCD monitor


The LCDR8U20-10 monitor is rugged industrial flat panel monitor engineered as a panel, wall or rack mountable display for use in harsh and space constraint environment. This LCD is housed in a ruggedized enclosure and protected by a 2mm impact resistance glass.
  • Heavy-duty aluminum chassis
  • 2mm impact resistance glass
  • Panel, wall and rack mountable
  • Interface and auto-sync with standard analog VGA
  • Compact enclosure with 3.5" rear depth


Advanced Video Conversion Board
LCDR8U20-10 has an advanced smart image-processing board built inside the enclosure. The smart-chip on this board allows the digital LCD monitor to interface with standard analog VGA video signal. Therefore making the monitor compatible with almost all computers, workstations and servers. The smart-chip has built-in gamma correction, brightness, contrast, hue and saturation control; a versatile support, HDCP decription logic, auto image positioning, input format detection, and compatibility with all DVI-compliant (optional) signal sources.
LCDR8U20-10 offers 20.1" high performance high-resolution display in an 8U panel. This display is sealed and protected by a 2mm glass against occasional impact, splashes, oil and dust. A four button LCD controls are located in the front panel allowing users to fine tune the LCD to the desired brightness, V-Size, H-Size and resolution.
General Specification
Enclosure 8U
Wieght 25 LBS
Dimensions 19"x14"x 3.52"
AC Input AC 85 ~ 264V Auto Range
Input Freqency 47 ~63Hz

LCD Specification
LCD Size/Type 20.1"W (4:3)
Active Area 408 x 306mm
Resolutions 1600 x 1200
Viewing Angle UD:170 LR:170
Response Time 16ms
Luminance 250 cd/m2
Contrast 700:1

Video Input
Input Signal Analog RGB
V Sync 50 ~ 75Hz
H Sync 24 ~ 80Khz

  Operating Storage
Temperature 5 to 40C -20 to 60C
Humidity 30 ~ 85%
Oper. Altitude 0 ~ 3,000m or 10,000ft
Download Dimensional Drawing

More Photos :

 Ordering Information

Part # Description
 Price : $1270
8U 20.1" Industrial rackmount LCD monitor


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.