Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -55" Panel Mount LCD
      -ID-K55Aw


 - Open Frame LCD Monitor 
Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 
     Home >>  Industrial Display >>  Panel Mount Monitor >> 

Panel Mount 4K LED Monitor :  Model   ID-K55Aw


  Industrial Grade 55 Inch Panel Mount 4K LED Monitor
Optional Video Transmission Over Network or Internet & Optional Video Management Module

 TAA Compliant

4K 55" Panel Mount Monitor ID-K55Aw

*click on image for enlarged view



    Features & Benefits     Other Options

                                                  LED Panel

LCD Type

Industrial Grade 55" Widescreen TFT LCD panel

Resolutions

Native 3840 x 2160
Support 1920 x 1080 & 1920 x 1200

Display Color

1.07 billion colors , 10-bit

Brightness

450 cd/m2

Contrast ratio

1,200 : 1 (Typical)

Viewing angle  (L/R/U/D)

89 / 89 / 89 / 89

LCD MTBF

30,000 hrs

Response time

12 ms

Dot pitch

0.315 mm

Display area

1209.60 H x 680.4 V

Surface Treatment

Anti-glare

Surface Hardness

2H

Backlight

LED
                                                  Video

DisplayPort

DP 1.2 / HDCP 1.3

HDMI

HDMI 2.0 / HDCP 2.2
HDMI 1.4 / HDCP 1.4
                                                  Audio

Audio Input :
Connector Impedance
/ Power level


3.5 mm stereo jack 30kΩ
/ 750 mV

Audio Output :
Connector Impedance
/ Power level


3.5 mm stereo jack 30kΩ
/ 2.8 V

Dual Stereo Speaker

10W x 2 **When Audio Output is connected, Speaker Output will be OFF.
                                                  Power

Power Input

Auto-sensing 100 to 240VAC, 50 / 60Hz

Consumption

Screen on : Max. 100 W
Power saving mode : Max. 9 W
Power button on : Max. 2 W
                                                  Video Options

HDMI

  HDMI 1.3 Video Input, S-Video + BNC

SDI

  3G / HD / SD-SDI Input Module

Video Transmission Over IP / Internet

- HDMI Decoder Module
- Standalone HDMI Encoder

Video Transmission Over Network

- HDMI Receiver Module
- Standalone HDMI Transmitter

Multi-Display Controller

- Multi-Monitor OSD Control via
  Serial controller

Portrait Mode

- Portrait Mode Module

Brightness Dimming Control

  Auto Brightness Dimming Module or
  Manual Brightness Dimming Knob
                                                  Touch Screen Options

Touch Screen


- InfraRed Touch Screen ( 10-point)

           Read More 
                                                 DC Input Power Options

DC Power

250V , 125V , 110V , 48V, 24V or 12V DC power   

                                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing (Operation)
 5 ~90%, non condensing (Storage)
Altitude  16,000 ft (Operation)
 40,000 ft (Storage)
Shock  10G peak acceleration (11ms duration) 
Vibration  10~300Hz 0.5G RMS random vibration
                                                  Physical
Color  Dark Grey
Chassis  Aluminum
Dimension  51 x3.5 x 30.6 Inch /
 1295 x89.3 x 776 mm (W x D x H)
Product Weight  88 lbs / 40 kgs
                                                  Compliance & Certification
   FCC, CE, CE / LVD , RoHS Compliant ,
 REACH Compliant , TAA Compliant

Dimensions
*click for enlarged view

  Product Sheet
  User Manual

Applicable Format
DisplayPort Input PC Signal

3840 x 2160 x 60Hz
1920 x 1200 x 60Hz
1920 x 1080 x 60Hz
1600 x 1200 x 60Hz
1280 x 1024 x 60 / 75Hz
1024 x 768 x 60 / 70 / 75Hz
800 x 600 x 60 / 72 / 75Hz
720 x 400 x 70Hz
640 x 480 x 60 / 72 / 75Hz

Audio Signal 2ch Linear PCM
HDMI Input HDMI 2.0/ PC signal Same as DisplayPort
HDMI 1.4

3840 x 2160 x 30 Hz
1920 x 1080 x 50 / 60Hz
( 1080p )
1920 x 1080 x 25 / 30Hz
( 1080i )
1280 x 720 x 50 / 60Hz
( 720p )
720 x 480 x 50 / 60Hz
( 576p / 480p )

Audio Signal 2ch Linear PCM

APPLICATIONS :
  • Broadcast Monitor
  • Medical Monitor
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Advertising
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Traffic control
  • Command center
  • Surveillance system
  • Vehicle mount display
  • Ticket kiosk


Ordering information :    
Part Number Description
ID-K55Aw
55" Panel Mount 4K UHD Monitor with DisplayPort 1.2 + HDMI 1.4 + HDMI 2.0
Optional Video/Audio Inputs , Transmission & Management
-SDI
DisplayPort 1.2 + HDMI 1.4 + HDMI 2.0 + 3G / HD / SD-SDI
-DE
Embedded HDMI Decoder Module
-EN
Standalone HDMI Encoder
-RV
Embedded HDMI Receiver Module
-TM
Standalone HDMI Transmitter
-QU
Quad Display Module
-QUE
Quad Display Extension Module
-PM
Portrait Mode Module
-MC
Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-DA
Brightness Auto Dimming Module
-DS
Manual Brightness Dimming Knob
Optional NEMA4 / IP65
-N
Add NEMA4 / IP65 Protective Glass
Optional Touch Screen
-TPC
Projected Capacitive 10-point multi-touch + USB controller
Optional DC Input Power
-DC12
Add 12V DC Power
-DC24
Add 24V DC Power
-DC48
Add 48V DC Power
-DC110
Add 110V DC Power
-DC125
Add 125V DC Power
-DC250
Add 250V DC Power
Optional Lockable Jack
-MD
MIL-type DC Power lockable jack, male for DC Input Power only
-MA
MIL-type VGA lockable jack, male
-LD
Lockable DC Power jack, male for DC Input Power only
-LS
Lockable USB jack for Touch Screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.