Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -22" Panel Mount LCD
    -WideScreen   (16:9 / 16:10)
      -ID-22Aw
      -ID-H22Aw
        (Sunlight Display)
      -ID-H22Aw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

High brightness display
   monitor

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display  >>  Sunlight Readable Display  / Panel Mount Style >>

High Brightness Display Monitor :  Part #  ID-H22Aw

*** This model is discontinued . Learn more about replacement model ID-HE21Aw  ***


                                                   6mm Aluminum Front Bezel 22" Wide Screen
                                    Samsung High Brightness Industrial Display  - Panel Mount Style 
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

Wide 22 inch (16:10)

Resolutions

1680 x 1050

Display Color

16.7M color

Brightness

600 cd/m2

Contrast ratio

900 : 1 (Typical)

Response Time

Tr=3.6/ Tf=1.4ms

Pixel pitch

0.282 x 0.282 mm

Panel color

16.7 million display colors

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)

OSD Control

Brightness, Contrast, Phase & Color,
H & V position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount & Bracket mount
                                            OPTIONS

Optional Video  Input

  • Video Input :DVI, S-Video and    Composite
  • Input Connectors :DVI, BNC, RCA,    and S-video
  • Optional Touch Screen

                     Details

    Other Options

    - Video Input : DVI, S-Video & Composite Video (BNC/RCA)
    - NEMA4 / IP65, TV tuner, Audio, Remote controller
    - 48V / 24V / 12V DC Power Input     Details
    - Anti-Reflective Film, Optical Bonding
    - Multi-Display Controller         Details

                                      Mechanical

    Material

     6mm Aluminum (Front panel),  1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Black 
     Back          : Dark Grey (RAL7037) 
    Dimension 574 x 62 x 380 mm (WxDxH)
    Product Weight 5kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5 ~90%, non condensing
    Vibration   5~500Hz 1G RMS random vibration 
    Shock  10G acceleration (11ms duration)
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1,VGA Cable (Male to Male) x 1,   AC to DC 12V adapter x1 , Power cord x 1, Mounting Bracket x 1 pair, User Manual x 1 

    Front View of  High Brightness Display Monitor :
    ID-H22Aw
                          

               

      Construction 


       Front / Rear / Top / Side Views & Dimensions

                                

          *click on above picture for enlarged view    

             

             

              

             
                         ( VESA Mount /  Wall Mount )
     

     

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE

     

     

      More photos (click to enlarge )

    FEATURES :

    • 22"(16:10) industrial TFT LCD panel support 1680 x 1050 pixels
    • 6mm Aluminum front bezel with 45 degree chamfer
    • Rugged construction and modularized design
    • 600 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional video input : S-video & Composite Video (RCA /BNC ) ,DVI ,  TV tuner , Audio, Remote controller 
    • Optional Quad Display, Audio, Anti-Reflective Film, Optical Bonding
    • Optional touch screen
    • Wide-ranges Mounting kits
      (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet

    Ordering information :    
    Part # Description
                                                     WITHOUT NEMA 4 / IP65
    ID-H22Aw Standard Version  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor
    ID-H22AwAV Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor + S-Video & Composite video(RCA)
    ID-H22AwBNC Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor + S-Video & Composite video(BNC)
    ID-H22AwDVI Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor + DVI
    ID-H22AwDC12 Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor +  12V DC to DC Power input
    ID-H22AwDC24 Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor + 24v DC to DC Power input
    ID-H22AwDC48 Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor +  48v DC to DC Power input
    ID-H22AwTRS Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor +  Resistive Touch screen & serial controller
    ID-H22AwTRB Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor + Resistive Touch screen & USB controller
    ID-H22AwTCS Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor + Capacitive Touch screen & serial controller
    ID-H22AwTCB Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10  Samsung High brightness display monitor + Capacitive Touch screen & USB controller
    -DVI Add DVI
    -AV Add Composite video(RCA) + S-video
    -BNC Add Composite video(BNC) + S-video
    -TV Add TV tuner with remote controller
    -QD Add Quad display
    -MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
    -12VDC Add 12V DC Power
    -24VDC Add 24V DC Power
    -48VDC Add 48V DC Power
    -SPK Add Audio input
    -RM Add Remote controller
    -AR Add Anti-reflective film
    -OB Add Optical bonding
                                                      WITH NEMA 4 / IP65
    ID-H22AwN Standard Version  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ NEMA 4 / IP65
    ID-H22AwAVN Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ S-Video & Composite video(RCA) + NEMA 4 / IP65
    ID-H22AwBNCN Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ S-Video & Composite video(BNC) + NEMA 4 / IP65
    ID-H22AwDVIN Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ DVI + NEMA 4 / IP65
    ID-H22AwDC12N Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ 12v DC Power + NEMA 4 / IP65
    ID-H22AwDC24N Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ 24v DC Power + NEMA 4 / IP65
    ID-H22AwDC48N Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ 48v DC Power + NEMA 4 / IP65
    ID-H22AwTRSN Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ Resistive Touch screen & serial controller + NEMA 4 / IP65
    ID-H22AwTRBN Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ Resistive Touch screen & USB controller + NEMA 4 / IP65
    ID-H22AwTCSN Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ Capacitive Touch screen & serial controller + NEMA 4 / IP65
    ID-H22AwTCBN Version w/option  - 6mm Aluminum Front Bezel 22" Wide Screen 16:10 Samsung High brightness display monitor+ Capacitive Touch screen & USB controller + NEMA 4 / IP65
    -DVI Add DVI
    -AV Add Composite video(RCA) + S-video
    -BNC Add Composite video(BNC) + S-video
    -TV Add TV tuner with remote controller
    -QD Add Quad display
    -12VDC Add 12V DC Power
    -24VDC Add 24V DC Power
    -48VDC Add 48V DC Power
    -SPK Add Audio input
    -RM Add Remote controller
    -AR Add Anti-reflective film
    -OB Add Optical bonding

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.