Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor
- Panel Mount Monitor
( Wall Mount / Bracket Mount )
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Freatures
- Sunlight Readable Monitor
- Industrial Touch Screen Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy
|
Industrial LCD Monitor
Model
ID-H19Aw
*** Model discontinued. Learn
more about Replacement ID-H19Aw-LED ***
6mm Aluminum Front Bezel 19" Samsung Wide Screen (16:10)
High Brightness Industrial Display - Panel Mount Style
LCD Panel |
LCD Type |
Samsung Grade A Industrial
TFT LCD Panel |
Display Size |
Wide 19 inch diagonal (16:10) (408H x 255V) |
Resolutions
|
1440 x 900 |
Display Color |
16.7M color |
Brightness
|
800
cd/m2
|
Contrast
ratio
|
900
: 1 (Typical) |
Response Time
|
Tr=1.3 / Tf=3.7ms |
Pixel
pitch
|
0.284 x 0.284 mm |
Viewing
angle
|
80 / 80 / 80 / 80
(L / R / U / D) |
OSD Control |
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
LCD MTBF |
50,000
hrs |
Signal Input |
-Input Video Signal : Analog RGB -Video Level :
Analog: 0.7Vp-p -Sync Type :
Separate H/V, Composite H/V -Input Connector : D-Sub
15 pin VGA analog |
Power Supply |
Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter
|
Mounting |
Support VESA-mount, Panel-mount, Wall-mount& Bracket mount |
OPTIONS |
Optional Video Input |
Video Input : DVI, S-Video and Composite
Input Connectors :DVI, BNC, RCA, S-video
|
Optional Touch Screen |
Details
|
Other Options |
- Video Input : DVI, S-Video & Composite Video (BNC/RCA)
- NEMA4 / IP65, TV tuner, Audio, Remote controller
- 48V / 24V / 12V DC Power
Details
- Anti-Reflective Film, Optical Bonding
- Multi-Display Controller
Details
|
Mechanical |
Material
|
6mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
Finish
|
Powder Coating |
Color |
Front
Panel : Black
Back : Dark Grey
(RAL7037) |
Dimension |
508.5 x 63.6 x 338.1 mm (WxDxH) |
Product Weight |
5 kg |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~90%, non
condensing |
Vibration |
5~500Hz 1G
RMS random vibration |
Shock |
10G acceleration (11ms duration) |
Safety Approval |
CE,
FCC |
Package Content |
Package Content |
LCD Monitor x 1,VGA Cable (Male
to Male) x 1, AC to DC 12V adapter x1 ,Power
cord x 1, Mounting Bracket x 1 pair, User Manual x
1 |
|
|
ID-H19Aw
Construction
Dimension
( VESA Mount / Wall Mount )
|
|
Gallery
FEATURES :
- 19"(16:10) industrial TFT LCD panel support 1440 x 900 pixels
- 6mm Aluminum front bezel with 45 degree chamfer
- Rugged construction and modularized design
- 800 cd/m2 industrial brightness
- OSD control keys to optimize the display
- Optional video input (DVI & S-Video & RCA input)
- Optional touch screen, NEMA 4 / IP 65 front protection
- Wide-ranges Mounting kits
(VESA-mount, Bracket-mount, Panel-mount or OEM
mounting design etc. )
APPLICATIONS :
- Embedded display Unit
- Industrial automation
LCD panel
- Gaming, lottery & amusement display
- Kiosks, arcade games, Hospitality Display, ATM Machines
- Aviation simulators, Industrial test equipment, and
Instrumentation
Diagram for I/O Outlet
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
Sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |