Products
Industrial Display
  -Open Frame LCD Monitor
   -17" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-17P
      -ID-H17P
        (Sunlight Display)
      -ID-H17P-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-17Pw
      -ID-E17Pw
        (High Resolution)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Sunlight Readable Display / Open Frame Style >>
 

Sunlight LCD Industrial LCD Displays : Part #  ID-H17P

*** This model is discontinued. Click for replacement model ID-H17P-LED  ***


                                     17" High Brightness Industrial Display - Open Frame Style
                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

17 inch diagonal (132H x 99V)

Resolutions

1280x 1024

Display Color

262,144 color

Brightness

1000 cd/m2

Contrast ratio

500 : 1 (Typical)

Response Time

Tr=26 / Tf=26ms

Pixel pitch

0.207 x 0.207 mm

Viewing angle

80 / 80 / 70 / 70 (L / R / U / D)

OSD Control

Brightness, Contrast, Phase & Color, H & V position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount & Bracket mount
                                                  OPTIONS

Optional Video    Input

  • Video Input: S-Video and Composite
  • Input Connectors : BNC, RCA, S-video 
  • Optional Touch Screen

                             Details

    Other options

    - Video Input : S-Video & Composite Video (BNC/RCA)
    - TV tuner, Audio, Remote controller
    - 48V / 24V / 12V DC Power Input     Details
    - Anti-Reflective Film, Optical Bonding
    - Multi-Display Controller         Details

                                      Mechanical

    Material

     6mm Aluminum (Front panel)
     1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Black 
     Back          : Dark Grey (RAL7037) 
    Dimension 436 x 55.7x 353.6 mm (WxDxH)
    Product Weight  1.5 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5 ~95%, non condensing
    Vibration   5~500Hz 1G RMS random vibration 
    Shock  10G acceleration (11ms duration) 
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitorx1,VGA Cable(Male to Male) x1,   AC to DC 12V adapter  x1,  Power cord x 1,  Mounting Bracket x 1 pair, User Manual x 1 

      Front View of  ID-H17P                       

      Construction 

     

       Front / Rear / Top / Side Views & Dimensions

                         

          *click on above picture for enlarged view    

             

             
     

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    


    More Photos, click on the following for enlarged view:



    FEATURES :
    • 17" industrial TFT LCD panel support 1280 x 1024 pixels
    • 800 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Low power consumption
    • Different models fit for various application
    • Modularized design
    • Optional video input (DVI & S-Video & RCA input)
    • Optional with touch screen and DC power input
    • Low power consumption
    • VESA-mount, Universal-mount, OEM mounting design

    APPLICATIONS :    

    • Industrial automation LCD panel
    • Embedded display Unit
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.