Products
Industrial LCD Display
* Filter by Mounting
Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy

 


 
        Home >>  Industrial Display >>  Sunlight Readable Display / Chassis Display Style >>

         Sunlight LCD Industrial LCD Displays :   Part #   ID-H17D
                1.2mm Aluminum Front Bezel 17" Samsung Sunlight Readable Display -  Chassis Display 
                                                  LCD Panel

LCD Type

Industrial Grade TFT LCD Panel

Backlight

LED

Display Size

17 inch diagonal

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

1000 cd/m2

Contrast ratio

1000 : 1 (Typical)

Active area

338 x 270 mm

Viewing angle 170° x 160°

LCD MTBF

50,000 hrs

Signal Input

DVI-D and VGA

LCD MTBF

50,000 hrs

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 84 Watt, Standby 5 Watt

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    DVI and S-Video and Composite and BNC
  • Input Connectors : RCA, S-video, DVI

Optional Touch Screen

                 Details

Optional DC Power

 125V /110V /48V / 24V / 12V DC Power 
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Options

- Multi-Display Controller         Details

                                  Mechanical

Material

 1.2mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Silver  
 Back          : Dark Grey (RAL7037) 
Dimension  393 x 52 x 311 mm (WxDxH)
Product Weight  5 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -10 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1,VGA Cable (Male to Male) x 1,   DC 12V adapterx1, Power cord x 1, Mounting
Bracket x 1 pair, CD disc, User Manual x 1
 

  Front View of  ID-H17D                      

       

  Construction 

 

   Front / Rear / Top / Side Views & Dimensions

                         

      *click on above picture for enlarged view    

          Download User Manual
         

 

 

 

                                        

 

 

 

 

 

 



FEATURES :
  • 17" industrial TFT LCD panel support 12804 x 1024 pixels
  • 1.2mm Aluminum front bezel with 45 degree chamfer
  • Rugged construction and modularized design
  • Low power consumption
  • 1000 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional DC power input (12 / 24 / 48 /110 / 115 / 250 VDC)
  • VESA-mount ,  OEM mounting design

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.