Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -17" Panel Mount LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-17A
      -ID-H17A
        (Sunlight Display)
      -ID-H17A-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-17Aw
      -ID-E17Aw
        (High Resolution)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial LCD Monitors:  Part #  ID-H17A

*** This model is discontinued. Learn more about replacement model ID-H17A-LED  ***


                  6mm Aluminum Front Bezel 17" High Brightness Industrial Display - Panel Mount Style
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

17 inch diagonal (338H x 270V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

800 cd/m2

Contrast ratio

800 : 1 (Typical)

Response Time

Tr=3.5 / Tf=1.5ms

Pixel pitch

0.264 x 0.264 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D) 

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount& Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input : DVI, S-Video and Composite
  • Input Connectors : DVI, BNC, RCA,     
        S-video
  • Optional Touch Screen

                     Details

    Other Options

    - Video Input :Video Input : DVI, S-Video & Composite Video (BNC/RCA)
    - NEMA4 / IP65, TV tuner, Audio, Remote controller
    - 48V / 24V / 12V DC Power     Details
    - Anti-Reflective Film, Optical Bonding
    - Multi-Display Controller         Details

                                      Mechanical

    Material

     6mm Aluminum (Front panel)
     1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Black 
     Back          : Dark Grey (RAL7037) 
    Dimension  439 x 62.2 x 356.6 mm (WxDxH)
    Product Weight  5.5 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5to 60 Degree Celsius (Storage) 
    Relative Humidity  5 ~90%, non condensing
    Vibration   5~500Hz 1G RMS random vibration 
    Shock    10G acceleration (11ms duration) 
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x1,VGA Cable (Male to Male) x1, AC to DC 12V adapter x1 ,Power cord x 1,  Mounting Bracket x 1 pair, User Manual x 1 

      Front View of  ID-H17A                       

      Construction 

     

       Front / Rear / Top / Side Views & Dimensions

                         

          *click on above picture for enlarged view    

             

             
     

              
                         ( VESA Mount /  Wall Mount )

     

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    

      More photos (click to enlarge )


    FEATURES :
    • 17" industrial TFT LCD panel support 12800 x 1024 pixels
    • 6mm Aluminum front bezel with 45 degree chamfer
    • Rugged construction and modularized design
    • 800 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional DC power input (12 / 24 / 48 VDC)
    • Optional video input (DVI & S-Video & RCA input)
    • Optional touch screen, NEMA 4 / IP 65 front protection
    • Wide-ranges Mounting kits
      (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet

                                                   


    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.