Products
Industrial LCD Display
* Filter by Mounting
Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy

 
     Home >>  Industrial Display >>  Sunlight Readable Display / Open Frame Style >>

    Sunlight Readable Industrial Flat Panel Display :   Part #   ID-H15P
                                                     15" Samsung Open Frame Sunlight Readable Display
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

15 inch diagonal (304.13H x 228.1V)

Resolutions

1024 x 768

Display Color

16.2M color

Brightness

1400 cd/m2

Contrast ratio

400 : 1 (Typical)

Response Time

Tr=15 / Tf=25ms

Pixel pitch

0.297 x 0.297 mm

Viewing angle

65 / 65 / 50 / 60 (L / R / U / D)  or 
130 / 110

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    DVI and S-Video and Composite and BNC
  • Input Connectors : RCA, S-video, DVI

Optional Touch Screen

                 Details

Optional DC Power

 48V / 24V / 12V DC Power 
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

                                  Mechanical

Material

  1.2mm Steel

Dimension  399 x 50 x 310 mm (WxDxH)
Product Weight  3.5 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -10 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Shock   10G peak acceleration (11ms duration)
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1,VGA Cable (Male to Male) x 1,
DC 12V adapter  x1 ,  Power cord x 1, 
Mounting Bracket x 1 pair, CD disc, User Manual x 1
 

  Front View of  ID-H15P                       

           

  Construction 

 

   Front / Rear / Top / Side Views & Dimensions

                     

      *click on above picture for enlarged view    

         

         
 

 

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

 

 


More Photos, click on the following for enlarged view:



FEATURES :
  • 15" industrial TFT LCD panel support 1024 x 768 pixels
  • 1400 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Low power consumption
  • Different models fit for various application
  • Modularized design
  • Optional video input (DVI & S-Video & RCA input)
  • Optional with touch screen and DC power input
  • Low power consumption
  • VESA-mount, Universal-mount, OEM mounting design

APPLICATIONS :    

  • Industrial automation LCD panel
  • Embedded display Unit
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.