Products
Industrial Display
 - Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

    
- 12.1" Panel Mount LCD
       - ID-H12A
       - ID-2-H12A

     - 6.4" Panel Mount LCD
    
- 8.4" Panel Mount LCD
    
- 10.4" Panel Mount LCD
    
- 15" Panel Mount LCD
    
- 17" Panel Mount LCD
    
- 19" Panel Mount LCD
    
- 20" Panel Mount LCD
    
- 17" Panel Mount LCD (16:9)
    
- 19" Panel Mount LCD (16:9)
    
- 26" Panel Mount LCD (16:9)
    
- 32" Panel Mount LCD (16:9)
    
- 40" Panel Mount LCD (16:9)
 
-Open Frame LCD Monitor 
 -Chassis Display  
 -Sunlight Readable Display  
 -Industrial Touch Screen LCD  

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Flat Panel Display:  Part #  ID-H12A

*** This model is discontinued . Learn more about replacement model ID-2-H12A  ***


                 6mm Aluminum Front Bezel 12.1" High Brightness Industrial Display - Panel Mount Style
                                                  LCD Panel

LCD Type

 LG Grade A Industrial  TFT LCD Panel

Display Size

12.1 inch diagonal (246H x 185V)

Resolutions

800 x 600

Display Color

262k color

Brightness

800 cd/m2

Contrast ratio

800 : 1 (Typical)

Response Time

Tr=10 / Tf=25ms

Pixel pitch

0.308 x 0.308 mm

Viewing angle

65° / 65° / 50° / 60° (L / R / U / D)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount & Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input : S-Video and Composite
  • Input Connectors : BNC, RCA, S-video
  • Optional Touch Screen

                     Details

    Other Options

    - Video Input : S-Video & Composite Video (BNC/RCA)"
    - NEMA4 / IP65, TV tuner, Audio, Remote controller
    - 48V / 24V / 12V DC Power     Details
    - Anti-Reflective Film, Optical Bonding

                                      Mechanical

    Material

     6mm Aluminum (Front panel)
     1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Black 
     Back          : Dark Grey (RAL7037) 
    Dimension  339.7 x 66.2 x 256 mm (WxDxH)
    Product Weight  3.0 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5 ~90%, non condensing
    Vibration   5~500Hz 1G RMS random vibration 
    Shock    10G acceleration (11ms duration) 
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1 , VGA Cable (Male to Male) x 1,   AC to DC 12V adapter  x1 ,  Power cord x 1, Mounting Bracket x 1 pair, User Manual x 1 

      Front View of  ID-H12A                       

      Construction          

       Front / Rear / Top / Side Views & Dimensions

                           

          *click on above picture for enlarged view    

             

             
     

              
                         ( VESA Mount /  Wall Mount )

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    


    More Photos, click on the following for enlarged view:



    FEATURES :
    • 12.1" industrial TFT LCD panel support 800 x 600 pixels
    • 6mm Aluminum front bezel with 45 degree chamfer
    • Rugged construction and modularized design
    • 800 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional DC power input (12 / 24 / 48 VDC)
    • Optional video input (S-Video & RCA input)
    • Optional touch screen, NEMA 4 / IP 65 front protection
    • Wide-ranges Mounting kits
      (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet

                                                   


    Back to top

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.