LCD Panel |
LCD Type
|
Industrial Grade TFT LCD Panel
|
Display Size
|
10.4 inch diagonal
(132H x 99V)
|
Resolutions
|
800 x 600
|
Display Color
|
262,144 color
|
Brightness
|
1000
cd/m2
|
Contrast
ratio
|
500 : 1 (Typical)
|
Response Time
|
Tr=26 / Tf=26ms
|
Pixel
pitch
|
0.207 x 0.207 mm
|
Viewing
angle
|
80 / 80 / 70 / 70 (L / R / U / D)
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
LCD MTBF
|
50,000
hrs |
Signal Input
|
- Input Video Signal : Analog RGB
-
Video Level :
Analog: 0.7Vp-p
-
Sync Type :
Separate H/V, Composite H/V
- Input Connector : D-Sub
15 pin VGA analog
|
Power Supply
|
Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter
|
Mounting
|
Support VESA-mount, Panel-mount, Wall-mount & Bracket mount |
OPTIONS |
Optional Video Input
|
Video
Input: S-Video and Composite
Input Connectors : BNC, RCA, S-video
|
Optional Touch Screen
|
Details
|
Other options
|
- Video Input : S-Video & Composite Video (BNC/RCA)
- TV tuner, Audio, Remote controller
- 48V / 24V / 12V DC Power Input
- Anti-Reflective Film, Optical Bonding |
Mechanical |
Material
|
6mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
Finish
|
Powder Coating |
Color |
Front
Panel : Black
Back : Dark Grey
(RAL7037) |
Dimension |
255 x 66 x 182 mm (WxDxH) |
Product Weight |
1.5 kg |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~95%, non
condensing |
Vibration |
5~500Hz 1G
RMS random vibration |
Shock |
10G acceleration (11ms duration) |
Safety Approval |
CE,
FCC |
Package Content
|
Package Content
|
LCD Monitorx1,VGA Cable(Male
to Male) x 1, AC to DC 12V adapter x1, Power
cord x 1, Mounting Bracket x 1 pair, User Manual x
1 |
|
|
Front View of ID-H10P
Construction
Front / Rear / Top / Side Views & Dimensions
*click on
above picture for enlarged view
NOTE: Coming soon! Refer to similar model now
|