Products
Industrial LCD Display
* Filter by Mounting
Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

                                Industrial Display :   Part #   ID-H10A
                          6mm Aluminum Front Bezel 10.4" High Brightness Industrial Display - Panel Mount Style
                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

10.4 inch diagonal (211H x 158V)

Resolutions

800 x 600

Display Color

262K color

Brightness

1000 cd/m2

Contrast ratio

800 : 1 (Typical)

Response Time

Tr=10 / Tf=25ms

Pixel pitch

0.264 x 0.264 mm

Viewing angle

70° / 70° / 55° / 65° (L / R / U / D) 

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount & Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input : S-Video and Composite
  • Input Connectors : BNC, RCA, S-video
  • Optional Touch Screen

                     Details

    Other Options

    - Video Input : S-Video & Composite Video (BNC/RCA)"
    - NEMA4 / IP65, TV tuner, Audio, Remote controller
    - 48V / 24V / 12V DC Power     Details
    - Anti-Reflective Film, Optical Bonding

                                      Mechanical

    Material

     6mm Aluminum (Front panel)
     1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Black 
     Back          : Dark Grey (RAL7037) 
    Dimension 284.7 x 60.8 x 222 mm (WxDxH)
    Product Weight  2.5 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5 ~95%, non condensing
    Vibration   5~500Hz 1G RMS random vibration 
    Shock   10G acceleration (11ms duration) 
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1, VGA Cable (Male to Male) x1,   AC to DC 12V adapter  x1 ,Power cord x 1,Mounting Bracket x 1 pair, User Manual x 1 

      Front View of  ID-H10A                       

      Construction 

      

       Front / Rear / Top / Side Views & Dimensions

                         

          *click on above picture for enlarged view    

             

             
     

              
                         ( VESA Mount /  Wall Mount )

      NOTE: Coming soon! Refer to similar model now     

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    

     

     

                                      


    More Photos, click on the following for enlarged view:



    FEATURES :
    • 10.4" industrial TFT LCD panel support 800 x 600 pixels
    • 6mm Aluminum front bezel with 45 degree chamfer
    • Rugged construction and modularized design
    • 1000 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional DC power input (12 / 24 / 48 VDC)
    • Optional video input (S-Video & RCA input)
    • Optional touch screen, NEMA 4 / IP 65 front protection
    • Wide-ranges Mounting kits
      (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet

                                                   


    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.