Products
Industrial Display
 - Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

    
- 6.5" Panel Mount LCD
    
- 8.4" Panel Mount LCD
    
- 10.4" Panel Mount LCD
    
- 12.1" Panel Mount LCD
    
- 15" Panel Mount LCD
    
- 17" Panel Mount LCD
    
- 19" Panel Mount LCD
    
- 20" Panel Mount LCD
    
- 17" Panel Mount LCD (16:9)
    
- 19" Panel Mount LCD (16:9)
    
- 26" Panel Mount LCD (16:9)
    
- 32" Panel Mount LCD (16:9)
    
- 40" Panel Mount LCD (16:9)
 
-Open Frame LCD Monitor 
 -Chassis Display  
 -Sunlight LCD  
 -Industrial Touch Screen LCD  

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

                                Industrial Display :   Part #   ID-H06A
                       6mm Aluminum Front Bezel 6.5" High Brightness Industrial Display - Panel Mount Style 
                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

6.5 inch diagonal (132H x 99V)

Resolutions

640 x 480

Display Color

262,144 color

Brightness

1000 cd/m2

Contrast ratio

500 : 1 (Typical)

Response Time

Tr=26 / Tf=26ms

Pixel pitch

0.207 x 0.207 mm

Viewing angle

80 / 80 / 70 / 70 (L / R / U / D)

OSD Control

Brightness, Contrast, Phase & Color, H & V position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount & Bracket mount
                                                  OPTIONS

Optional Video    Input

  • Video Input: S-Video and Composite
  • Input Connectors : BNC, RCA, S-video 
  • Optional Touch Screen

                             Details

    Other options

    - Video Input : S-Video & Composite Video (BNC/RCA)
    - NEMA4 / IP65, TV tuner, Audio, Remote controller
    - 48V / 24V / 12V DC Power     Details
    - Anti-Reflective Film, Optical Bonding

                                      Mechanical

    Material

     6mm Aluminum (Front panel)
     1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Black 
     Back          : Dark Grey (RAL7037) 
    Dimension 254.7 x 65.8 x 182 mm (WxDxH)
    Product Weight  1.5 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -5 to 60 Degree Celsius (Storage) 
    Relative Humidity  5 ~95%, non condensing
    Vibration   5~500Hz 1G RMS random vibration 
    Shock  10G acceleration (11ms duration) 
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1 , VGA Cable (Male to Male) x 1,   AC to DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, User Manual x 1 

      Front View of  ID-6A                       

              

      Construction 

     

       Front / Rear / Top / Side Views & Dimensions

                         

          *click on above picture for enlarged view    

             

             
     

              
                         ( VESA Mount /  Wall Mount )

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    

     

     

     

     


    More Photos, click on the following for enlarged view:



    FEATURES :
    • 6.5" industrial TFT LCD panel support 640 x 480 pixels
    • 6mm Aluminum front bezel with 45 degree chamfer
    • Rugged construction and modularized design
    • 1000 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional DC power input (12 / 24 / 48 VDC)
    • Optional video input   ( S-Video & RCA input or S-video & BNC  )
    • Optional touch screen, Optional NEMA 4 / IP 65 front protection
    • New Options:  TV turner with remote controller / remote controller only / Audio Input
    • Wide-ranges Mounting kits
      (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet

                                                   


    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.