Products
Industrial Display
-Open
Frame LCD Monitor
-Panel
Mount Monitor /
( Wall Mount / Bracket Mount )
-Chassis
Display
-Sunlight
Readable Display
-Industrial
Touch Screen
LCD
- Panel
Mount Style
- 6.5" Panel Mount LCD
- 8.4" Panel Mount LCD
- 10.4" Panel Mount LCD
- 12.1" Panel Mount LCD
- 15" Panel Mount LCD
- 17" Panel Mount LCD
- 19" Panel Mount LCD
- 20" Panel Mount LCD
- 21" Panel Mount LCD
- 24" Panel Mount LCD
- 26" Panel Mount LCD
- 32" Panel Mount LCD
- Chassis Display Style
- Open Frame Style
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Touch Screen Monitor: Model ID-E24Aw-T
24" Industrial Grade Open Frame 1920 x 1200 Widescreen Touch Screen Monitor TAA Compliant
LCD Panel |
LCD Type |
TFT LCD Panel |
Backlight |
LED |
Display Size |
Wide 24.1 inch
diagonal |
Resolutions
|
1920 x 1200 |
Display Color |
1.07 Billion, 10-bit |
Brightness
|
300
cd/m2
|
Contrast
ratio
|
1000
: 1 (Typical) |
Active area (mm)
|
518 x 324 |
Viewing
angle |
178° x 178° |
LCD MTBF |
30,000
hrs |
Signal Input |
HDMI / DVI-D / VGA / S-Video / RCA
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 48 Watt,
Standby 5 Watt |
Mounting |
Panel mount / VESA mount |
|
Touch Screen |
Details
|
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Optional DC Power |
250V , 125V , 110V , 48V, 24V or 12V DC power
|
Other Options |
- Multi-Display Controller
- MIL-type or lockable connector |
Mechanical |
Color |
Front
Panel : Black
Rear case : Dark Grey |
Dimension ( W x D x H ) |
24.4 x 3.4 x 16.8 inch
/
620 x 87 x 426 mm |
Product Weight |
10 kgs ( 22 lbs ) |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~ 90%, non
condensing |
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
Regulatory |
FCC, CE, RoHS Compliant , REACH , TAA Compliant |
|
ID-E24Aw
Dimensions
*click for enlarged view
Product Sheet
User Manual
Mounting Guide
|
|
More Photos
DISPLAY BENEFITS :
- 24" widescreen LCD with 1920 x 1200 native WUXGA Ultra high resolution
- 1.07 Billion true colors, 10-bit
- Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
|
|
0PTIONS :
|
Ordering information :
Part # |
Description |
ID-E24Aw-TRB
Price : $1,569 |
Panel Mount 24" Ultra High Resolution Widescreen Resistive 1-Point Touch Screen Monitor with USB Controller |
ID-E24Aw-TRS
Price : $1,569 |
Panel Mount 24" Ultra High Resolution Widescreen Resistive 1-Point Touch Screen Monitor with Serial Controller |
ID-E24Aw-IR
Price : $1471 |
Panel Mount 24" Ultra High Resolution Widescreen InfraRed 6-Point Touch Screen Monitor |
Optional NEMA4 / IP65 |
-N
Price : $77 |
Add NEMA4 / IP65 Protective Glass |
Optional Video/Audio Inputs |
-SDI
Price : $308 |
VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI |
Spec. Sheet |
-MC
Price : $91 |
Multi-Display Controller |
Spec Sheet |
Optional Touch Screen |
-TRB
Price : $504 |
Resistive 1-Point Touch Screen with USB Controller |
-TRS
Price : $504 |
Resistive 1-Point Touch Screen with Serial Controller |
-IR
Price : $406 |
InfraRed 6-Point Touch Screen |
Optional DC power |
-DC12
Price : $266 |
12V DC Power |
-DC24
Price : $266 |
24V DC Power |
-DC48
Price : $266 |
48V DC Power |
-DC110
Price : $406 |
110V DC Power |
-DC125
Price : $406 |
125V DC Power |
-DC250
Call for Price |
250V DC Power |
Optional Connectors |
-MD
Price : $91 |
MIL-type DC Power lockable jack, male |
Spec Sheet |
-MA
Price : $140 |
MIL-type VGA lockable jack, male |
Spec Sheet |
-LD
Price : $35 |
Lockable DC Power jack, male |
Spec Sheet |
-LS
Price : $35 |
Lockable USB jack |
Spec Sheet |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |