Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 


 

Industrial Monitors
Model  ID-E21Aw-T


6mm Aluminum Front Bezel 21" Full HD LCD with optional Touch screen

LCD w/ LED Backlight Panel
LCD Type

TFT LCD Panel

Backlight

LED

Display Size

Wide 21.5 inch diagonal

Resolutions

1920 x 1080

Display Color

16.7 M

Brightness

250 cd/m2

Contrast ratio

1000 : 1 (Typical)

Active area (mm)

477 x 268

Viewing angle 170° x 160°

LCD MTBF

30,000 hrs

Signal Input

DVI-D / VGA / HDMI

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Optional Touch Screen

                 Details

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Optional DC Power

48V / 24V / 12V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- MIL-type or lockable connector
- BNC / RCA + S-Video & Audio

Mechanical
Color  Front Panel : Black 
 Rear case   : Dark Grey
Dimension
( W x D x H )
 22.7 x 2.3 x 14.5 inch /
 578 x 59 x 369 mm
Product Weight  5 kgs ( 11 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant

  ID-E21Aw                       

   Dimension



                      Data Sheet
                      User Manual
                      Mounting Guide


 Free Ground Shipping. Learn More.


Gallery
           
   


   DISPLAY BENEFITS
  • 21.5" widescreen LCD with Full HD 1080p resolution
  • 21.5" Touchscreen : Capacitive, Resistive, Multi-touch
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Protective 3mm glass
   0PTIONS
  • BNC / RCA + S-Video & Audio
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • MIL-type or lockable connector
  • 48V, 24V or 12VDC power


Ordering Information
Part Number Description
ID-E21Aw
6mm Aluminum Front Bezel Panel Mount 21.5" Wide Screen High Resolution LED Monitor, VGA + HDMI
ID-E21AwN
6mm Aluminum Front Bezel Panel Mount 21.5" Wide Screen High Resolution LED Monitor, VGA + HDMI and IP65 / NEMA4 on screen
ID-E21Aw-BNC
6mm Aluminum Front Bezel Panel Mount 21.5" Wide Screen High Resolution LED Monitor, BNC + Audio IN + Speaker + VGA + HDMI
ID-E21Aw-AV
6mm Aluminum Front Bezel Panel Mount 21.5" Wide Screen High Resolution LED Monitor, BNC w/ RCA Adapter + Audio IN + Speaker + VGA + HDMI
Optional NEMA4 / IP65
-N
NEMA4 / IP65 Protective Glass  
Optional Video/Audio Inputs
-DVI
DVI-D + Audio + Speaker + VGA + HDMI  
-HDMI
VGA + HDMI with 2 speakers  
-DP
DP + HDMI-2.0 + HDMI-1.4 + Audio + Speaker + VGA  
-SDI
3G-SDI + VGA + DVI-D + HDMI + Speaker  
Optional Video Transmission & Management
-DE
Embedded HDMI Decoder Module
-EN
Standalone HDMI Encoder
-RV
Embedded HDMI Receiver Module
-TM
Standalone HDMI Transmitter
-QU
Embedded HDMI Quad Display Module
-QUe
Embedded HDMI Quad Display Extension Module
-PM
Portrait Mode Module
-MC
Multi-Display Controller + VGA + DVI-D + HDMI + Speaker
-DA
Brightness Auto Dimming Module
-DS
Manual Brightness Dimming Knob
Optional Touch Screen
-TRS
Resistive Touch Screen with Serial Controller
-TRB
Resistive Touch Screen with USB Controller
-TCS
Capacitive Touch Screen with Serial Controller
-TCB
Capacitive Touch Screen with USB Controller
-TPC
Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional DC power
-DC12 Change to 12V DC Power
-DC24 Change to 24V DC Power
-DC48 Change to 48V DC Power
-DC110
Change to 110V DC Power
-DC125
Change to 125V DC Power
-DC250
Change to 250V DC Power
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male  
-MA MIL-type Lockable VGA jack, Male  
-LD Lockable DC Power jack, Male  
-LS Lockable USB jack for touch screen  

    

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.