Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

High Resolution Industrial Monitor
Model   ID-E17Pw


16.2" Ultra High Resolution 1920 x 1200 Widescreen Open Frame LCD Panel
TAA Compliant

LCD w/ LED Backlight Panel
LCD Type

16.2" Industrial Grade Ultra High Resolution TFT LCD Panel

Backlight

LED

Display Size

Wide 16.2 inch diagonal

Resolutions

1920 x 1200

Display Color

16.7M, 8-bit

Brightness

300 cd/m2

Contrast ratio

800 : 1 ( Typical )

Active area (mm)

343.8H x 214.9V

Viewing angle 178° x 178°

LCD MTBF

20,000 hrs

Signal Input

HDMI / DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 34 Watt,
                   Standby 4 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Optional DC Power

250V , 125V , 110V , 48V, 24V or 12V DC power   

Other Option

- Multi-Display Controller
- Military - type or lockable connector

Mechanical
Dimension
( W x D x H )
 17.22 x 1.87 x 11.42 inch /
 437.5 x 47.6 x 290 mm
Product Weight  8.1 lbs
Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity Storage: 5 ~ 90%
Operation: 5 ~ 90%
Vibration 10 ~ 300Hz 0.5G RMS random vibration
Regulatory FCC, CE , REACH & RoSH Compliant , TAA Compliant

  ID-E17Pw                       

  Construction 

 
Product Sheet
Drawing
User Manual


 Free Ground Shipping. Learn More.

 


Gallery
           


   DISPLAY BENEFITS :
  • 16.2" widescreen LCD with 1920 x 1200 native WUXGA Ultra high resolution
  • Green LED-backlit panel technology
  • Standard with HDMI, DVI-D, VGA
   0PTIONS :

Ordering Information     
Part Number Description
ID-E17Pw
Open Frame 16.2" Wide Screen High Resolution Display, VGA + DVI-D + HDMI
Optional Video/Audio Inputs
-SDI
VGA + DVI-D + HDMI + Remote Controller + SDI  
-MC
Multi-Display Controller  
Optional Touch Screen
-TRS
Resistive 1-Point Touch Screen with Serial Controller
-TRB
Resistive 1-Point Touch Screen with USB Controller
-TPC
Projected Capacitive 10-Point Touch Screen with USB Controller
Optional DC power
-DC12 Change to 12V DC Power
-DC24 Change to 24V DC Power
-DC48 Change to 48V DC Power
-DC110
Change to 110V DC Power
-DC125
Change to 125V DC Power
-DC250
Change to 205V DC Power
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male  
-MA MIL-type Lockable VGA jack, Male  
-LD Lockable DC Power jack, Male  
-LS Lockable USB jack for touch screen  

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.