Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -17" Panel Mount LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-17A
      -ID-H17A
        (Sunlight Display)
      -ID-H17A-LED
        (Sunlight Display with LED-backlit)
    -WideScreen   (16:9 / 16:10)
      -ID-17Aw
      -ID-E17Aw
        (High Resolution)
      -ID-2-E17Aw
        (High Resolution)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -22" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -42" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Monitors:  Part #  ID-E17Aw


            6mm Aluminum Front Bezel 17" LCD w/ LED Backlight High Resolution Wide Screen Monitor
LCD w/ LED Backlight Panel
LCD Type

Native WUXGA Ultra high resolution TFT LCD Panel

Backlight

LED

Display Size

Wide 17.1 inch diagonal

Resolutions

1920 x 1200

Display Color

1.07 Billion, 10-bit

Brightness

210 cd/m2

Contrast ratio

800 : 1 (Typical)

Active area (mm)

367 x 230

Viewing angle 178 x 178

LCD MTBF

15,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 48 Watt,
                   Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Optional Touch Screen

                 Details

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Optional DC Power

48V / 24V / 12V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety :
  Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- TV
- NEMA4 / IP65
- MIL-type or lockable connector

Mechanical
Color  Front Panel : Black 
 Rear case   : Dark Grey
Dimension
( W x D x H )
 18.4 x 2.2 x 13 inch /
 469 x 57 x 331 mm
Product Weight  5.5 kgs ( 12.1 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE

  Front View of  ID-E17Aw                       

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

                    Download Product Sheet
                    Download User Manual
                    Download Mounting Guide
                        (Panel mount / VESA mount)

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

        Free Ground Shipping * Click for details      

 
   DISPLAY BENEFITS :
  • 17" widescreen LCD with 1920 x 1200 native WUXGA Ultra high resolution
  • Green LED-backlit panel technology
  • 1.07 Billion true colors, 10-bit
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller


   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 17" Touchscreen : Capacitive, Resistive
  • NEMA4 / IP65 front protective glass
  • MIL-type or lockable connector
  • 48V, 24V or 12VDC power
  • TV - PAL or NTSC

     Diagram for  I/O Outlet

Ordering information :
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-E17Aw
Price : $972
Standard Version  - 6mm Aluminum Front Bezel 17" LCD w/ LED Backlight Panel Wide Screen High Resolution display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller
                                                  WITH NEMA 4 / IP65
ID-E17AwN
Price : $1030
6mm Aluminum Front Bezel 17" LCD w/ LED Backlight Panel Wide Screen High Resolution display with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen
Optional NEMA4 / IP65
-N
Price : $61
Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI
Price : $298
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRS
Price : $230
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $230
Add Resistive Touch Screen with USB Controller
-TCS
Price : $400
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $400
Add Capacitive Touch Screen with USB Controller
Optional DC power
-DC12
Price : $203
Add 12V DC Power
-DC24
Price : $203
Add 24V DC Power
-DC48
Price : $203
Add 48V DC Power
-DC110
Price : $339
Add 110V DC Power
-DC125
Price : $339
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $136
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.