Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

Panel Mount Full HD LED Monitor
Model  ID-E15Aw


   15 Inch Panel Mount Full HD 1080p LCD Monitor
Optional Video Transmission Over Network or Internet & Optional Video Management Module

  Assembled in USA & TAA Compliant

Panel Mount 15" HD LCD Display ID-E15Aw

 

    Features & Benefits     Other Options
  • NEMA 4 / IP65 front protection
  • Touch Screen : Resistive 1-point Touch or Capacitive 10-point Touch
  • 250V , 125V , 110V, 48V, 24V or 12V DC Power input
  • Vandal-Proof Glass or Anti Reflective Glass
  • Desktop Stand
  • Stainless Steel Bezel
  • Treatment and Color
  • Product Dimension


Specification

                                                  LED Panel

LCD Type

15.6 Inch Widescreen TFT LCD panel

Resolutions

Native 1920 x 1080

Display Color

16.7 M , 8 bit

Brightness

400 cd/m2

Contrast ratio

700 : 1 (Typical)

Viewing angle  (L/R/U/D)

80 / 80 / 70 / 70

LCD MTBF

50,000 hrs

Response time

16 ms

Dot pitch

0.17925 mm

Display area

344.16 H x 193.59 V

Surface Treatment

Anti-glare

Surface Hardness

3H

Backlight

LED
                                                  Video

VGA

Analog 0.7 Vp-p

DVI

DVI-D Single Link
                                                  Audio

Audio Input :
Connector Impedance
/ Power level


3.5 mm stereo jack 30 30kΩ
/ 750 mV

Audio Output :
Connector Impedance
/ Power level


3.5 mm stereo jack 30 30kΩ
/ 2.8 V

Dual Stereo Speaker

2W x 2 **When Audio Output is connected, Speaker Output will be OFF.
                                                  Power

Power Input

Auto-sensing 100 to 240VAC, 50 / 60Hz

Consumption

Screen on : Max. 29 W
Power saving mode : Max. 9 W
Power button on : Max. 2 W
                                                  Video Options

HDMI

  HDMI 1.3 Video Input, S-Video + BNC

SDI

  3G / HD / SD-SDI Input Module

Video Transmission Over IP / Internet

- HDMI Decoder Module
- Standalone HDMI Encoder

Video Transmission Over Network

- HDMI Receiver Module
- Standalone HDMI Transmitter

Multi-Display Controller

- Multi-Monitor OSD Control via
  Serial controller

Brightness Dimming Control

  Auto Brightness Dimming Module or
  Manual Brightness Dimming Knob
                                                  Touch Screen Options

Touch Screen


- Resistive Touch Screen ( 1-point)

- Capacitive Touch Screen (10-point)

           Read More 
                                                 DC Input Power Options

DC Input Power

12V / 24V / 48V / 110V / 115 V / 250V DC Input Power     Read More

                                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing (Operation)
 5 ~90%, non condensing (Storage)
Altitude  16,000 ft (Operation)
 40,000 ft (Storage)
Shock  10G peak acceleration (11ms duration) 
Vibration  10~300Hz 0.5G RMS random vibration
                                                  Physical
Color  Dark Grey
Chassis  Aluminum
Dimension  15.7 x2.1 x 10.3 Inch /
 399 x53.1 x 261.6 mm (W x D x H)
Product Weight  10.3 lbs / 4.7 kgs
                                                  Compliance & Certification
   FCC, CE, CE / LVD , RoHS Compliant ,
 REACH Compliant, TAA Compliant , Assembled in USA

Product Dimensions

 Download Product Sheet

 Free Ground Shipping. Learn More.

Applicable Format
DVI-D / VGA Input PC Signal 1920 x 1080 x 60Hz
1360 x 768 x 60Hz
1280 x 1024 x 60 / 75Hz
1280 x 960 x 60Hz
1280 x 768 x 60 / 75Hz
1152 x 864 x 75Hz
1024 x 768 x 60 / 70 / 75Hz
848 x 480 x 60Hz
800 x 600 x 60 / 72 / 75Hz
720 x 400 x 70Hz
640 x 480 x 60 / 72 / 75Hz
640 x 400 x 70Hz
640 x 350 x 70Hz
Audio Signal 2ch Linear PCM
HDMI Input PC Signal Same as VGA
HDMI 1.3

1920 x 1080 x 50 / 60Hz
( 1080p )
1920 x 1080 x 25 / 30Hz
( 1080i )
1280 x 720 x 50 / 60Hz
( 720p )
720 x 480 x 50 / 60Hz
( 576p / 480p )

Audio Signal 2ch Linear PCM

APPLICATIONS :
  • Broadcast Monitor
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Advertising
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Traffic control
  • Command center
  • Surveillance system
  • Vehicle mount display
  • Ticket kiosk


Ordering Information
Part Number Description
ID-E15Aw
15" Panel Mount Full HD 1080p LCD Monitor, VGA + DVI-D
Optional Video/Audio Inputs , Transmission & Management
-HDMI
VGA + DVI-D + HDMI + BNC + S-Video + Audio + Remote Controller
-SDI
VGA + DVI-D + HDMI + BNC + S-Video + Audio + Remote Controller + SDI
-DE
Embedded HDMI Decoder Module
-EN
Standalone HDMI Encoder
-RV
Embedded HDMI Receiver Module
-TM
Standalone HDMI Transmitter
-QU
Embedded HDMI Quad Display Module
-QUE
Embedded Quad Display Extension Module
-MC
Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-DA
Brightness Auto Dimming Module
-DS
Manual Brightness Dimming Knob
Optional NEMA4 / IP65
-N
NEMA4 / IP65 Protective Glass
Optional Touch Screen
-TRB
Resistive 1-point Touchscreen with USB controller
-TRS
Resistive 1-point Touchscreen with Serial controller
-TPC
Projected Capacitive 10-point multi-touch + USB controller
** Product dimension will be changed if multi-touch is applied. Ask Sales for detials.
Optional DC Input Power
-DC12 Change to 12V DC Power
-DC24 Change to 24V DC Power
-DC48 Change to 48V DC Power
-DC110
Change to 110V DC Power
-DC125
Change to 125V DC Power
-DC250
Change to 250V DC Power
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.