Products
Industrial Display
-Panel Mount Monitor / (Wall Mount/Bracket Mount)
-47" Panel Mount LCD
-WideScreen (16:9 / 16:10)
-ID-47Aw-LED
(LCD Display with LED-backlit)
-6.5" Panel Mount LCD
-8.4" Panel Mount LCD
-10.4" Panel Mount LCD
-12.1" Panel Mount LCD
-15" Panel Mount LCD
-17" Panel Mount LCD
-19" Panel Mount LCD
-20" Panel Mount LCD
-21" Panel Mount LCD
-22" Panel Mount LCD
-24" Panel Mount LCD
-26" Panel Mount LCD
-27" Open Frame LCD
-30" Open Frame LCD
-32" Panel Mount LCD
-40" Panel Mount LCD
-42" Panel Mount LCD
-46" Panel Mount LCD
-55" Panel Mount LCD
-Open Frame LCD Monitor
-Chassis Display
-Sunlight Readable Display
-High Resolution LCD
-Industrial Touch Screen LCD
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Industrial LCD : Part # ID-47Aw-LED
47" High Resolution Widescreen LG LCD with LED-backlit , Speaker and Remote controller
LCD w/ LED-backlit Panel |
LCD Type |
Industrial
LCD w/ LED-backlit |
Display Size |
47" Widescreen TFT (16:9) |
Resolutions
|
1920 x 1080 |
Display Color |
16.7 M, 8-bit |
Brightness
|
350 cd/m2 |
Contrast ratio
|
1400
: 1 (Typical) |
Backlight
|
LED |
Viewing angle |
178° x 178° |
Active area (mm) |
1040 x 585 |
LCD MTBF |
50,000
hrs |
Signal Input |
HDMI / DVI-D / VGA / S-Video / RCA |
Power |
Input: Auto-sensing 100 to 240VAC, 50/60Hz
Consumption:Max.200 Watt, Standby 20Watt |
Mounting |
Wall-mount |
OPTIONS |
|
TV, NEMA4 / IP65
SDI or MC ( either one ) |
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range: 10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit protection |
Other Option |
- Multi-Display Controller
Details
|
Mechanical |
Material
|
8mm aluminum front bezel
|
Color |
Front
Panel : Black
Rear case : Dark Grey |
Dimension (W x D x H) |
1145 x 70.8 x 689 mm / 45.1 x 2.8 x 27.1 inch
|
Product Weight |
35.1 kgs ( 77.2 lbs ) |
Environmental |
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration (11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Safety Approval |
FCC, CE, RoHS Compliant |
Package Content
|
Package Content
|
47" HD LCD Display x 1, 6 ft VGA Cable x 1, Power
cord x 1, Wall-Mount Bracket Set x 1 pair, Remote controller x 1 |
|
Front View of ID-47Aw-LED

Construction of ID-47Aw-LED
Diagrams ( mm )

*click on above picture for enlarged view
Download Product Sheet
Download User Manual
Download Mounting Guide
Free Ground Shipping *
Click for details

|
|
|
FEATURES :
- 47" widescreen LCD supports Full HD 1080p resolution
- PIP & Picture by Picture viewing efficiency
- Green LED-backlit panel technology
- Rugged construction against external impact
- Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
|
 |
Options :
- 3G / HD / SD-SDI Broadcast-grade input
- MC Multi-display control solution
- Protective toughened glass
- 48V or 24VDC power
- MIL-type or lockable connector
- TV - Analog
|
Diagram for I/O Outlet

Ordering
information :
Part # |
Description |
ID-47Aw-LED
Price : $1867 |
8mm Aluminum
Front Bezel 47" LG Industrial LCD w/ LED-backlit panel, with VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller |
ID-47AwN-LED
Price : $2060 |
8mm Aluminum
Front Bezel 47" LG Industrial LCD w/ LED-backlit panel, with VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller and IP65 / NEMA4 on screen |
Optional NEMA4 / IP65 |
-N
Price : $203 |
Add NEMA4 / IP65 Protective Glass |
Optional Video/Audio Inputs |
-SDI
Price : $298 |
With VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + SDI input |
Download Spec Sheet |
-MC
Price : $88 |
Add Multi-Display Controller |
Download Spec Sheet |
Optional Controller |
-TV
Price : $136 |
Add TV tuner (NTSC or PAL) with remote controller (VGA + DVI-D + HDMI + RCA + S-Video + audio + remote controller + TV (analog)) |
Optional DC power |
-DC24
Price : $420 |
Add 24V DC Power |
-DC48
Price : $420 |
Add 48V DC Power |
-DC110
Price : $644 |
Add 110V DC Power |
-DC125
Price : $644 |
Add 125V DC Power |
Optional Connectors – For DC power only |
-MD
Price : $88 |
Add MIL-type DC lockable jack, male |
Download Spec Sheet |
-MA
Price : $136 |
Add MIL-type VGA lockable jack, male |
Download Spec Sheet |
-LD
Price : $34 |
Add Lockable DC jack, male |
Download Spec Sheet |
-LS
Price : $34 |
Add Lockable USB jack |
Download Spec Sheet |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |