Products
Industrial Display
  -Open Frame LCD Monitor
   -32" Open Frame LCD
      -ID-32Pw-LED

 Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy



 
     Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Display :   Part #   ID-32Pw-LED


                            32" LG Wide Screen (16:9) Open Frame TFT LCD w/ LED Backlight Panel Display
                           LCD w/ LED Backlight Panel

LCD Type

LG Industrial Grade TFT LCD Panel

Backlight

LED

Diagonal Size

32" Widescreen TFT

Active area (mm)

698 (H) x 393 (V)

Response Time

9 ms

Resolutions

1920 x 1080

Display Color

16.7M color

Brightness

360 cd/m2

Contrast ratio

1400 : 1 (Typical)

Viewing angle

178° x 178°

LCD MTBF

50,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / BNC

Power Supply

Input: Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption: Max. 200 Watt, Standby 20 Watt

Mounting

Universal mount / VESA mount
                                  Mechanical

Color

Black
Dimension
( W x D x H )
 799 x 77 x 493 mm /
 31.5 x 3 x 19.4 inch

Weight

16.4 kgs ( 36.1 lbs )
                                  Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  Safety : FCC & CE certified
 Environmental : RoHS2 & REACH compliant
                             Package Content

Package Content

32" widescreen LCD display X 1
6ft VGA cable X 1
Power cord X 1
Remote controller X 1

  Front View of  ID-32Pw-LED

   Front / Rear / Top / Side Views & Dimensions

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download Product Sheet

 


   DISPLAY BENEFITS :
  • 32" widescreen LCD supports Full HD 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Projected Capacitive ( 10-point touch )
    Capacitive ( single point touch )
  • MIL-type or lockable connector
  • 48V, 24V or 12VDC power
  • TV - Analog

   Basic I/O


Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.