Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight Readable Display  
 
 -Industrial Touch Screen
     LCD
 

    - Panel Mount Style
     - 6.5" Panel Mount LCD
     - 8.4" Panel Mount LCD
     - 10.4" Panel Mount LCD
     - 12.1" Panel Mount LCD
     - 15" Panel Mount LCD
     - 17" Panel Mount LCD
     - 19" Panel Mount LCD
     - 20" Panel Mount LCD

     - 21" Panel Mount LCD
     - 24" Panel Mount LCD
     - 26" Panel Mount LCD
     - 32" Panel Mount LCD

     - Chassis Display Style
 
  - Open Frame Style 

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
     Home >>  Industrial Display >>  Industrial Touch Screen LCD >>    Panel Mount Style >> 

Industrial Displays :   Part #   ID-32Aw-T


6mm Aluminum Front Bezel 32"Panel Mount Wide Screen Industrial Monitor w/ Touchscreen

                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

Wide 32 inch (16:9)

Resolutions

1366 x 768

Display Color

16.7M color

Brightness

450 cd/m2

Contrast ratio

5000 : 1 (Typical)

Viewing angle

178° x 178°

LCD MTBF

50,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input: Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption: Max. 200 Watt, Standby 20 Watt

Mounting

Wall-mount / VESA mount
                                                  OPTIONS

 

- NEMA4 / IP65 on front of LCD display  
-TV turner [ Signal Input : NTSC, PAL (I, B, G, H, M, D, N), 
   SECAM (D, K, L, B, G)  / Connector : RF
] with Remote
  controller       
- DVI Input : DVI-D digital input -
Input Connectors : DVI-D (male)

Other Option

- 48V / 24V / 12V DC Power    Details
- Multi-Display Controller         Details

                                  Mechanical

Material

 6mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Black 
 Back          : Dark Grey (RAL7037) 
Dimension
( W x D x H )
 802 x 75 x 496 mm /
 31.6 x 3 x 19.5 inch
Product Weight  23.0 kg ( 50.6 lbs )
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant
                             Package Content

Package Content

32" widescreen LCD display X 1
6ft VGA cable X 1
Power cord X 1
Remote controller X 1
Wall-mount bracket set X 1
.   Front View of  ID-32Aw                       

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download User Manual
 Download Product Sheet
 Download Mounting Guide

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    


   DISPLAY BENEFITS :
  • 32" widescreen LCD with high resolution 1366 x 768
  • 32" Touchscreen : Capacitive
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA, Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Protective toughened glass
  • MIL-type or lockable connector
  • TV - Analog

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-32Aw-TCS
Price : $2195
6mm Aluminum Front Bezel 32" Industrial LCD , with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller & Capacitive Touch Screen with Serial Controller
ID-32Aw-TCB
Price : $2195
6mm Aluminum Front Bezel 32" Industrial LCD , with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller & Capacitive Touch Screen with USB Controller
                                                  WITH NEMA 4 / IP65
ID-32AwN-TCS
Price : $2336
6mm Aluminum Front Bezel 32" Industrial LCD ,  with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen & Capacitive Touch Screen with Serial Controller
ID-32AwN-TCB
Price : $2336
6mm Aluminum Front Bezel 32" Industrial LCD ,  with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen & Capacitive Touch Screen with USB Controller
Optional NEMA4 / IP65
-N
Price : $149
Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI
Price : $297
Add 3G / HD / SD-SDI Broadcast grade input Download Spec Sheet
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Controller
-TV
Price : $135
Add TV tuner (analog)
Optional DC power
-DC24
Price : $419
Add 24V DC Power
-DC48
Price : $419
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
Optional Connectors – For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $135
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.