Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor 
- Vesa Mount Monitor
(Panel Mount / Wall Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
- Industrial Touch Screen
   Monitor

High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy

 
     Home >>  Industrial Display >>  Vesa Mount Monitor / Panel Mount Monitor / Wall Mount >>

Industrial Flat Panel Monitor:  Model   ID-3-15A


15" Industrial LCD Display with Front Bezel and Touch Screen
TAA Compliant


LCD Panel
LCD Type Industrial TFT LCD
Display Size 15 inch diagonal
Active Area 304.1 x 228.1mm
Response Time 20/5
Resolutions 1024 x 768
Display Color 16.7M
Brightness 250 cd/m2
Contrast ratio 500 : 1 ( Typical )
Viewing angle 55 / 65 / 70 / 70 ( U / D / L / R )
LCD MTBF 50,000 hrs
Signal Input VGA

Power Supply

100V~220V AC Input, 12VDC Output, 10 Watts - AC power adapter (Standard)
9V~33V DC Input, 24VDC Output, 48 Watts - DC power adapter (Optional)
Mounting Panel mount / VESA
Mechanical
Color  Black
Dimension  402 x 53 x 302 mm /
 15.7 x 2.1 x 11.8 inch (W x D x H)
ID-3-15A

 Download Product Sheet
 Download Product Drawing
 Download Touchscreen drivers

      Free Ground Shipping * Click for details


 Gallery
           

   DISPLAY BENEFITS :
  • 15" LCD with resolution 1024 x 768
  • Heavy-duty steel electroplated for chassis
  • 8 Languages on Screen Display Function (OSD)
  • IP 65 at Aluminum front Panel
  • USB 5 Wire resistive touch screen

   0PTIONS :
  • 9V~33V DC Input, 24VDC Output
  • RS232 resistive touch screen

Ordering information :    
Part # Description
ID-3-15AN-TRB
Price : $725
15” Industrial panel mount display with IP65 / NEMA4 on screen and USB Resistive Touch Screen
ID-3-15AN-TRS
Price : $725
15” Industrial panel mount display with IP65 / NEMA4 on screen and Serial Resistive Touch Screen
ID-3-15AN-TRB-DC24
Price : $795
15” Industrial panel mount display with IP65 / NEMA4 on screen and USB Resistive Touch Screen, with 9V~33V DC Input
ID-3-15AN-TRS-DC24
Price : $795
15” Industrial panel mount display with IP65 / NEMA4 on screen and Serial Resistive Touch Screen, with 9V~33V DC Input

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.