Products
Industrial Display
-Open
Frame LCD Monitor
-Panel
Mount Monitor / ( Wall Mount / Bracket Mount )
-Chassis
Display
-Sunlight
Readable Display
-Industrial
Touch Screen LCD
- Panel
Mount Style
- Chassis Display Style
- Open Frame Style
-
6.4" Open Frame LCD
-
8.4" Open Frame LCD
-
10.4" Open Frame LCD
-
12.1" Open Frame LCD
-
15" Open Frame LCD
-
17" Open Frame LCD
-
19" Open Frame LCD
-
20" Open Frame LCD
- 21.5" Open Frame LCD
- 24" Open Frame LCD
- 26" Open Frame LCD
-WideScreen
-ID-26Pw
-ID-26Pw-LED
(LCD Display with LED-backlit)
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Industrial Monitors
:
Part #
ID-26Pw-LED-T
26" Wide Screen ( 16:9 ) Open Frame TFT LCD w/ LED Backlight Panel Display w/ Touchscreen
LCD w/ LED Backlight Panel |
LCD Type |
LG TFT LCD Panel |
Backlight |
LED |
Display Size |
Widescreen 26 inch
diagonal |
Resolutions
|
1920 x 1080 |
Display Color |
16.7M color |
Brightness
|
350
cd/m2
|
Contrast
ratio
|
1000
: 1 ( Typical ) |
Active area (mm)
|
576 x 324 |
Viewing
angle |
178° x 178° |
LCD MTBF |
50,000
hrs |
Signal Input |
HDMI / DVI-D / VGA / S-Video / RCA
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 200 Watt,
Standby 20 Watt |
Mounting |
Wall-mount / VESA mount |
OPTIONS |
Optional Touch Screen |
Details
|
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Other Option |
- 48V / 24V / 12V DC Power
Details
- Multi-Display Controller
Details
- TV
- MIL-type or lockable connector |
Mechanical |
Dimension |
26.5 x 2 x 16.6 inch
/
673.7 x 52 x 421.6 mm ( WxDxH ) |
Product Weight |
10 kgs / 22 lbs |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~ 90%, non
condensing |
Vibration |
5 ~ 500Hz 1G
RMS random vibration |
Safety Approval |
FCC, CE, RoHS Compliant |
Package Content |
Package Content |
26" LCD display X 1, 6ft VGA cable X 1, Power cord X 1, Remote controller X 1 |
|
Front View of ID-26Pw-LED
Construction
Front / Rear / Top / Side Views & Dimensions
*click on above picture for enlarged view
Free Ground Shipping *
Click for details
|
|
More Photos, click on the following for enlarged view:
DISPLAY BENEFITS :
- 26" widescreen LCD supports Full HD 1080p resolution
- 26" Touchscreen : Capacitive, Resistive
- PIP & Picture by Picture viewing efficiency
- Green LED-backlit panel technology
- Rugged construction against external impact
- Standard with HDMI, DVI-D, VGA, S-Video, RCA & Audio & remote controller
|
|
0PTIONS :
- 3G / HD / SD-SDI Broadcast-grade input
- MC Multi-display control solution
- 48V or 24V DC power
- MIL-type or lockable connector
- TV - Analog
|
Diagram for I/O Outlet
Ordering
information :
Part # |
Description |
ID-26Pw-LED-TCS
Price : $1533 |
26" (16:9) LG Open Frame TFT LCD Display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller & Capacitive Touch Screen with Serial Controller |
ID-26Pw-LED-TCB
Price : $1533 |
26" (16:9) LG Open Frame TFT LCD Display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller & Capacitive Touch Screen with USB Controller |
Optional Video/Audio Inputs |
-SDI
Price : $297 |
Add 3G / HD / SD-SDI Broadcast grade input
Download Spec Sheet |
-MC
Price : $88 |
Add Multi-Display Controller
Download Spec Sheet |
Optional Controller |
-TV
Price : $135 |
Add TV tuner (analog) |
Optional DC power |
-DC24
|
Add 24V DC Power |
-DC48
|
Add 48V DC Power |
-DC125
Call for pricing |
Add 125V DC Power |
Optional Connectors – For DC power only |
-MD
Price : $88 |
Add MIL-type DC lockable jack, male |
-MA
Price : $135 |
Add MIL-type VGA lockable jack, male |
-LD
Price : $34 |
Add Lockable DC jack, male |
-LS
Price : $34 |
Add Lockable USB jack |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |