Products
Industrial Display
  -Open Frame LCD Monitor
   -26" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-26Pw
      -ID-26Pw-LED
        (LCD Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :   Part #   ID-26Pw-LED


                          26" Wide Screen ( 16:9 ) Open Frame TFT LCD w/ LED Backlight Panel Display
LCD w/ LED Backlight Panel
LCD Type

LG TFT LCD Panel

Backlight

LED

Display Size

Widescreen 26 inch diagonal

Resolutions

1920 x 1080

Display Color

16.7M color

Brightness

350 cd/m2

Contrast ratio

1000 : 1 ( Typical )

Active area (mm)

576 x 324

Viewing angle 178° x 178°

LCD MTBF

50,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 200 Watt,
                   Standby 20 Watt

Mounting

Wall-mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Other Option

- 48V / 24V / 12V DC Power    Details
- Multi-Display Controller         Details
- TV
- MIL-type or lockable connector

Mechanical
Dimension  26.5 x 2 x 16.6 inch /
 673.7 x 52 x 421.6 mm ( WxDxH )
Product Weight  10 kgs / 22 lbs
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Safety Approval FCC, CE, RoHS Compliant
Package Content

Package Content

26" LCD display X 1, 6ft VGA cable X 1, Power cord X 1, Remote controller X 1

  Front View of  ID-26Pw-LED                       

  Construction 


   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      

 


More Photos, click on the following for enlarged view:
           



   DISPLAY BENEFITS :
  • 26" widescreen LCD supports Full HD 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA & Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 48V or 24V DC power
  • 26" Touchscreen : Capacitive, Resistive
  • MIL-type or lockable connector
  • TV - Analog

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-26Pw-LED
Price : $777
Standard Version  - 26" (16:9) LG Open Frame TFT LCD Display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller
Optional Video/Audio Inputs
-SDI
Price : $297
With VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TCS
Price : $756
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $756
Add Capacitive Touch Screen with USB Controller
Optional Controller
-TV
Price : $135
Add TV tuner (analog)
Optional DC power
-DC24
Add 24V DC Power
-DC48
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
Optional Connectors – For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male
-MA
Price : $135
Add MIL-type VGA lockable jack, male
-LD
Price : $34
Add Lockable DC jack, male
-LS
Price : $34
Add Lockable USB jack

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.