Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight Readable Display  
 
 -Industrial Touch Screen
     LCD
 

    - Panel Mount Style
     - 6.5" Panel Mount LCD
     - 8.4" Panel Mount LCD
     - 10.4" Panel Mount LCD
     - 12.1" Panel Mount LCD
     - 15" Panel Mount LCD
     - 17" Panel Mount LCD
     - 19" Panel Mount LCD
     - 20" Panel Mount LCD

     - 21" Panel Mount LCD
     - 24" Panel Mount LCD
     - 26" Panel Mount LCD
      -WideScreen   (16:9 / 16:10)
        -ID-26Aw
        -ID-26Aw-LED
          (LED Display with LED-backlit)
     - 32" Panel Mount LCD

     - Chassis Display Style
 
  - Open Frame Style 

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy


 
     Home >>  Industrial Display >>  Industrial Touch Screen LCD >>    Panel Mount Style >> 

Industrial Monitors:  Part #  ID-26Aw-LED-T


        6mm Aluminum Front Bezel 26" LG LCD w/ LED Backlight Wide Screen Monitor w/ Touchscreen
LCD w/ LED Backlight Panel
LCD Type

LG TFT LCD Panel

Backlight

LED

Display Size

Widescreen 26 inch diagonal

Resolutions

1920 x 1080

Display Color

16.7M color

Brightness

350 cd/m2

Contrast ratio

1000 : 1 (Typical)

Active area (mm)

576 x 324

Viewing angle 178 / 178

LCD MTBF

50,000 hrs

Signal Input

HDMI / DVI-D / VGA / S-Video / RCA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 200 Watt,
                   Standby 20 Watt

Mounting

VESA-mount, Wall-mount
OPTIONS

Touch Screen

                 Details

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Other Option

- 48V / 24V / 12V DC Power    Details
- Multi-Display Controller         Details
- TV
- NEMA4 / IP65
- MIL-type or lockable connector

Mechanical
Dimension  26.7 x 2.6 x 16.8 inch /
 677.7 x 65 x 425.6 mm ( WxDxH )
Product Weight  12.5 kgs / 27.5 lbs
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Safety Approval FCC, CE, RoHS Compliant
Package Content

Package Content

26" LCD display X 1, 6ft VGA cable X 1, Power cord X 1, Remote controller X 1, Wall-mount bracket set X 1

  Front View of  ID-26Aw-LED                       

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

                        Download Product Sheet
                        Download User Manual
                        Download Mounting Guide
Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      

 
   DISPLAY BENEFITS :
  • 26" widescreen LCD supports Full HD 1080p resolution
  • 26" Touchscreen : Capacitive, Resistive
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Optional 6mm aluminum front bezel with protective glass & water proof sealed gasket
  • Standard with HDMI, DVI-D, VGA, S-Video, RCA & Audio & remote controller
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • NEMA4 / IP65 front Protective toughened glass
  • 48V or 24V DC power
  • MIL-type or lockable connector
  • TV - Analog

     Diagram for  I/O Outlet

Ordering information :
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-26Aw-LED-TCS
Price : $1738
Standard Version  - 6mm Aluminum Front Bezel 26" LG LCD w/ LED Backlight Panel Wide Screen display, with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller & Capacitive Touch Screen with Serial Controller
ID-26Aw-LED-TCB
Price : $1738
Standard Version  - 6mm Aluminum Front Bezel 26" LG LCD w/ LED Backlight Panel Wide Screen display, with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller & Capacitive Touch Screen with USB Controller
                                                  WITH NEMA 4 / IP65
ID-26AwN-LED-TCS
Price : $1853
6mm Aluminum Front Bezel 26" LG LCD w/ LED Backlight Panel Wide Screen display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen & Capacitive Touch Screen with Serial Controller
ID-26AwN-LED-TCB
Price : $1853
6mm Aluminum Front Bezel 26" LG LCD w/ LED Backlight Panel Wide Screen display,
with VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller and IP65 / NEMA4 on screen & Capacitive Touch Screen with USB Controller
Optional NEMA4 / IP65
-N
Price : $122
Add NEMA4 / IP65 Protective Glass
Optional Video/Audio Inputs
-SDI
Price : $297
Add 3G / HD / SD-SDI Broadcast grade input             Download Spec Sheet
-MC
Price : $88
Add Multi-Display Controller            Download Spec Sheet
Optional Controller
-TV
Price : $135
Add TV tuner (analog)
Optional DC power
-DC24
Price : $419
Add 24V DC Power
-DC48
Price : $419
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
Optional Connectors – For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male
-MA
Price : $135
Add MIL-type VGA lockable jack, male
-LD
Price : $34
Add Lockable DC jack, male
-LS
Price : $34
Add Lockable USB jack

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.