Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight LCD  
 
 -Industrial Touch Screen
     LCD
 

    - Panel Mount Style
     -22" Panel Mount LCD(16:9)
      - 6.4" Panel Mount LCD
     - 8.4" Panel Mount LCD
     - 10.4" Panel Mount LCD
     - 12.1" Panel Mount LCD
     - 15" Panel Mount LCD
     - 17" Panel Mount LCD
     - 19" Panel Mount LCD
     - 20" Panel Mount LCD

     - 19" Panel Mount LCD(16:9)

     - Chassis Display Style
 
   - Open Frame Style 

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Monitors:  Part #  ID-22Aw

*** This model is discontinued . Learn more about replacement model ID-2-E21Aw  ***


                     6mm Aluminum Front Bezel 22 " Samsung Panel Mount Wide Screen Industrial  Monitor 
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

Wide 22 inch (16:10)

Resolutions

1680 x 1050

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

Tr=3.6ms

Pixel pitch

0.282 x 0.282 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)

OSD Control

Brightness, Contrast, Phase & Color,
H & V position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Power Supply

Auto-sensing 100 to 240VAC, 50 / 60Hz via AC Adapter

Mounting

Support VESA-mount, Panel-mount, Wall-mount & Bracket mount
                                               OPTIONS

Optional Video  Input

  • Video Input :DVI and S-Video and Composite
  • Input Connectors : BNC, S-video, DVI

Optional DC Power

 48V / 24V / 12V DC Power    Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

 6mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Black 
 Back          : Dark Grey (RAL7037) 
Dimension  574 x 62 x 380 mm (WxDxH)
Product Weight  5 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Shock  10G acceleration (11ms duration) 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1,VGA Cable (Male to Male) x 1,  AC to DC 12V adapter x1 , Power cord x 1, Mounting Bracket x 1 pair, User Manual x 1 

  Front View of  ID-22Aw                       

   

  Construction 


   Front / Rear / Top / Side Views & Dimensions

                       

      *click on above picture for enlarged view    

         

         
 

          
                     ( VESA Mount /  Wall Mount )

 

 

 


More Photos, click on the following for enlarged view:
 



FEATURES :
  • Wide 22" (16 : 10) TFT LCD panel support 1680 x 1050 pixels
  • 6mm aluminum front bezel with 45 degree chamfer
  • 300 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional TV tuner
  • Optional audio input with speaker
  • Optional remote controller
  • Optional BNC, DVI input
  • A wide range of mounting kits
  •   (VESA-mount, Mounting bracket, OEM mounting design...)

APPLICATIONS :    

  • Industrial process control LCD panel
  • Point of sales / Kiosk
  • Security / surveillance
  • Flight information display panel

     Diagram for  I/O Outlet

                                               


Ordering information :    
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-22Aw-trs Version w/option  - 6mm Aluminum Front Bezel 22" (16:10) Samsung Industrial display +
                           Resistive Touch screen & serial controller
ID-22Aw-trb Version w/option  - 6mm Aluminum Front Bezel 22" (16:10) Samsung Industrial display +
                           Resistive Touch screen & USB controller
ID-22Aw-tcs Version w/option  - 6mm Aluminum Front Bezel 22" (16:10) Samsung Industrial display +
                           Capacitive Touch screen & serial controller
ID-22Aw-tcb Version w/option  - 6mm Aluminum Front Bezel 22" (16:10) Samsung Industrial display +
                           Capacitive Touch screen & USB controller
-DVI Add DVI
-AV Add Composite video(RCA) + S-video
-HDMI Add HDMI
-BNC Add Composite video(BNC) + S-video
-TV Add TV tuner with remote controller
-QD Add Quad display
-MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-12VDC Add 12V DC Power
-24VDC Add 24V DC Power
-48VDC Add 48V DC Power
-SPK Add Audio input
-RM Add Remote controller
                                                  WITH NEMA 4 / IP65
ID-22Aw-trsn Version w/option  - 6mm Aluminum Front Bezel 22" (16:10) Samsung Industrial display +
                           Resistive Touch screen & serial controller + NEMA 4 / IP65
ID-22Aw-trbn Version w/option  - 6mm Aluminum Front Bezel 22" (16:10) Samsung Industrial display +
                           Resistive Touch screen & USB controller + NEMA 4 / IP65
ID-22Aw-tcsn Version w/option  - 6mm Aluminum Front Bezel 22" (16:10) Samsung Industrial display +
                           Capacitive Touch screen & serial controller + NEMA 4 / IP65
ID-22Aw-tcbn Version w/option  - 6mm Aluminum Front Bezel 22" (16:10) Samsung Industrial display +
                           Capacitive Touch screen & USB controller + NEMA 4 / IP65
-DVI Add DVI
-AV Add Composite video (RCA) + S-video
-HDMI Add HDMI
-BNC Add Composite video (BNC) + S-video
-TV Add TV tuner with remote controller
-QD Add Quad display
-MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-12VDC Add 12V DC Power Input
-24VDC Add 24V DC Power Input
-48VDC Add 48V DC Power Input
-SPK Add Audio input
-RM Add Remote controller

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.