Products
Industrial Display
  -Chassis Mount Monitor
   -20" Chassis Display LCD
      -ID-20D

 - Open Frame LCD Monitor 
Panel Mount Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy

 


 
    Home >>  Industrial Display >>   Chassis Display >>

Industrial Flat Panel :  Model ID-20D


Industrial Grade 20 Inch 1600x1200 Industrial Grade Chassis Display
TAA & NDAA Compliant

                                                  LCD Panel

LCD Type

LG Industrial Grade TFT LCD Panel

Display Size

20.1" TFT

Resolutions

1600 x 1200

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

800 : 1 (Typical)

Backlight CCFL
Viewing angle 178° x 178° (H/V)
Active area (mm) 408 x 306
LCD MTBF 45,000
Signal Input VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption : Max. 48 Watt, Standby 5 Watt

Mounting

Chassil mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    HDMI and S-Video and Composite and BNC
  • Input Connectors : BNC, S-video, HDMI

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical
Casing Color Black
Dimension
(W x D x H)
512.5 x 72.1 x 391.6 mm
20.2 x 2.8 x 15.4 inch
Product Weight 7 kgs ( 15.4 lbs )
                                  Environmental
Temperature 0 to 55°C Degree(Operation)
-5 to 60°C Degree(Storage)
Relative Humidity  5~90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5~500Hz, 1G RMS random vibration
Regulatory Safety : FCC & CE certified
Environmental : RoHS2 & REACH compliant
TAA Compliant

  ID-20D


 

 
 Download Product Sheet
 Download User Manual

      Free Ground Shipping * Learn More.   


  Gallery

   DISPLAY BENEFITS :
  • 20" LCD with high resolution 1600 x 1200
  • Rugged construction against external impact
  • Protective 3mm glass
   0PTIONS :
  • MC Multi-display control solution
  • Resistive ( single point touch )
  • S-Video + Composite ( BNC / RCA) or Audio input
  • HDMI
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110V / 125V
  • Quad display for CCTV

Ordering information :    
Part Number Description
ID-20D
20" Chassis Mount TFT LCD Display, VGA + DVI-D input
ID-20D-BNC
20" Chassis Mount TFT LCD Display, VGA + DVI-D + BNC + S-Video + Audio + remote controller
ID-20D-AV
20" Chassis Mount TFT LCD Display, VGA + DVI-D + RCA + S-Video + Audio + remote controller
ID-20D-HDMI
20" Chassis Mount TFT LCD Display, VGA + HDMI with speaker + BNC + S-Video + Audio + remote controller
Optional NEMA4 / IP65
-N
NEMA4 / IP65 protection on the screen
Optional Video/Audio Inputs
-SDI
VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI
-QD
Quad display ( VGA + DVI-D + QD)
-MC
Multi-Display Controller  
Optional Touch Screen
-TRS
Resistive Touch Screen with Serial Controller
-TRB
Resistive Touch Screen with USB Controller
Optional DC Input Power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male  
-MA MIL-type Lockable VGA jack, Male  
-LD Lockable DC Power jack, Male  
-LS Lockable USB jack for touch screen  

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.