Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor 
- Panel Mount Monitor
(Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
- Industrial Touch Screen
   Monitor

High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Flat Panel :  Model  ID-20A-T


20" LG Industrial Touch Screen Monitor Panel Mount
TAA Compliant


                                                  LCD Panel

LCD Type

LG Industrial Display TFT LCD Panel

Display Size

20.1" TFT

Resolutions

1600 x 1200

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

800 : 1 (Typical)

Backlight CCFL
Viewing angle 178° x 178° (H/V)
Active area (mm) 408 x 306
LCD MTBF 45,000
Signal Input VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption : Max. 48 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    HDMI and S-Video and Composite and BNC
  • Input Connectors : BNC, S-video, HDMI

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical
Casing Color Black
Dimension
(W x D x H)
512.5 x 72.1 x 391.6 mm
20.2 x 2.8 x 15.4 inch
Product Weight 7 kgs ( 15.4 lbs )
                                  Environmental
Temperature 0 to 55°C Degree(Operation)
-5 to 60°C Degree(Storage)
Relative Humidity  5~90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5~500Hz, 1G RMS random vibration
Regulatory Safety : FCC & CE certified
Environmental : RoHS2 & REACH
TAA Compliant

  Front View of  ID-20A


  Construction 


   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view


 Download Product Sheet
 Download User Manual
 Download Mounting Guide

      Free Ground Shipping * Learn More.   


  More photos. Click for enlarged view.

   DISPLAY BENEFITS :
  • 20" LCD with high resolution 1600 x 1200
  • Rugged construction against external impact
  • Protective 3mm glass
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • Resistive ( single point touch )
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for Ver 2.2 upgrade )
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110 ~ 125V
  • Quad display for CCTV
  • TV - Analog

  Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-20A-TRB
Price : $1377
20"LG Industrial monitor with Resistive Touch Screen & USB Controller, VGA + DVI-D input
ID-20A-TRS
Price : $1377
20"LG Industrial monitor with Resistive Touch Screen & Serial Controller, VGA + DVI-D input
Optional Video/Audio Inputs
-SDI
Price : $476
With VGA + DVI-D + HDMI, w/ speaker + BNC + S-Video + audio + remote controller + SDI Download Spec Sheet
-BNC
Price : $140
With VGA + DVI-D + BNC + S-Video + Audio + remote controller
-HDMI
Price : $135
With VGA + HDMI w/ speaker + BNC + S-Video + Audio + remote controller (DVI is removed)
-QD
Price : $603
Add Quad display
-MC
Price : $89
Add Multi-Display Controller Download Spec Sheet
Optional Controller
-TV
Price : $103
Add TV tuner with remote controller (analog)
Optional DC Input Power
-DC12
Price : $206
Add 12V DC Power
-DC24
Price : $206
Add 24V DC Power
-DC48
Price : $206
Add 48V DC Power
-DC125
Price: $350
Add 125V DC Power
Optional Connectors – For DC power only
-MD
Price : $89
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $137
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.