Products
Industrial Display
 - Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

    
- 12.1" Panel Mount LCD
       - ID-H12A
       - ID-2-H12A

     - 6.4" Panel Mount LCD
    
- 8.4" Panel Mount LCD
    
- 10.4" Panel Mount LCD
    
- 15" Panel Mount LCD
    
- 17" Panel Mount LCD
    
- 19" Panel Mount LCD
    
- 20" Panel Mount LCD
    
- 17" Panel Mount LCD (16:9)
    
- 19" Panel Mount LCD (16:9)
    
- 26" Panel Mount LCD (16:9)
    
- 32" Panel Mount LCD (16:9)
    
- 40" Panel Mount LCD (16:9)
 
-Open Frame LCD Monitor 
 -Chassis Display  
 -Sunlight Readable Display  
 -Industrial Touch Screen LCD  

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Flat Panel Display:  Part #  ID-2-H12A


                                               12.1” High Brightness LCD Monitor with LED Back Light
                                                  LCD Panel

LCD Type

AUO TFT LCD Panel

Display Size

264(H) X 184.5 (V) (12.1” diagonal)

Resolutions

800 X 600 (60Hz)

Display Color

6-bit, 262,144 colors

Brightness

1000 cd/m2

Contrast ratio

500 : 1 (Typical)

Response Time

Tr: 10msec, Tf: :20mse

Viewing angle

L/R : 65°/ 65°(Typ.), U/D : 50°/60°(Typ.)

Input Signal

-Analog RGB
-DVI-D

Power

AC Input: 100V ~ 240VAC
DC Output: 12VDC 3.33A
                                  Mechanical
Dimension  315.4 x 240 x 51.7 mm (W x H x D)
Product Weight  3.8 kg
                                  Environmental
Temperature  0 to 40°C (Operation)
 -20 to 65°C (Storage) 
Relative Humidity  10 ~90%RH
                            

IP Rated

Front Side: IP 22 to IP 65

  Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

 Download User Manual


FEATURES :
  • High brightness(Max 1,000 cd/m2) and high contrast ratio
  • Wide viewing angle, high speed response
  • SVGA (800 X 3(R.G.B.) X 600pixels) resolution
  • Low power consumption : 15.1Watt
  • VESA DDC 1/2B plug & play operation
  • RGB and DVI Input
  • RoHS Compliance

Ordering information :    
Part # Description
ID-2-H12A
Call for Pricing
12.1” High Brightness LCD Monitor with LED Back Light

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.