Products
Industrial Display
  -Open Frame LCD Monitor
   -21.5" Open Frame LCD
    -WideScreen   (16:9 / 16:10)
      -ID-E21Pw
        (High Resolution)
      -ID-2-E21Pw          
      ( Economy Solution ) 
        (High Resolution)
      -ID-HE21Pw
        (High Resolution & Sunlight Display)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors:  Part #   ID-2-E21Pw


21.5" Industrial Grade High Resolution Widescreen LCD Panel with LED , TAA Compliant


LCD w/ LED Backlight Panel
LCD Type

21.5" Industrial Grade High Resolution TFT LCD Panel

Backlight

LED

Display Size

Wide 21.5 inch diagonal

Resolutions

1920 x 1080

Display Color

16.7 M

Brightness

250 cd/m2

Contrast ratio

1000 : 1 ( Typical )

Active area (mm)

477 x 268

Viewing angle 170 x 160

LCD MTBF

30,000 hrs

Signal Input

Standard VGA & DVI-D

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 48 Watt,
                   Standby 5 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional DC Power

250V / 125V / 110V / 48V / 24V / 12V DC Power    Details

Other Option

- Multi-Display Controller         Details
- MIL-type or lockable connector

Mechanical
Dimension
( W x D x H )
 22.6 x 2.1 x 14.4 inch /
 575 x 53 x 366 mm
Product Weight  5 kgs ( 11 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant , TAA Compliant

  Front View of  ID-2-E21Pw                       

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

                        Download Product Sheet
                        Download User Manual


         Free Ground Shipping * Click for details      

 


More Photos, click on the following for enlarged view:
         



   DISPLAY BENEFITS :
  • 21.5" widescreen LCD with Full HD 1080p resolution
  • Green LED-backlit panel technology
  • Rugged construction against external impact


   0PTIONS :
  • MC Multi-display control solution
  • 21.5" Touchscreen : Capacitive or Resistive, 10-point Multi-touch also available
  • Military -type or lockable connector
  • 250V , 125V , 110V , 48V, 24V or 12VDC power

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-2-E21Pw
Price : $540
Standard Version  - 21.5" High Resolution Widescreen LCD Panel with LED-backlit Display,
with VGA + DVI-D input
Optional Video/Audio Inputs
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRS
Price : $338
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $338
Add Resistive Touch Screen with USB Controller
-TCS
Price : $500
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $500
Add Capacitive Touch Screen with USB Controller
Optional DC power
-DC12
Price : $262
Add 12V DC Power
-DC24
Price : $262
Add 24V DC Power
-DC48
Price : $262
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
-DC250
Call for pricing
Add 250V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $135
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.