Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

Industrial Monitor
Model ID-2-E21Aw


          Industrial Grade 21 Inch Full HD 1080p Monitor, Panel Mount , Assembled in USA , TAA Compliant
LCD Specification
LCD Type

Industrial Grade TFT LCD Panel

Backlight

LED

Display Size

Wide 21.5 inch diagonal

Resolutions

1920 x 1080

Display Color

16.7 M

Brightness

250 cd/m2

Contrast ratio

1000 : 1 (Typical)

Active area (mm)

477 x 268

Viewing angle 170° x 160°

LCD MTBF

30,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power   Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- MIL-type or lockable connector

Mechanical
Color  Front Panel : Black 
 Rear case   : Dark Grey
Dimension
( W x D x H )
 22.7 x 2.3 x 14.5 inch /
 578 x 59 x 369 mm
Product Weight  5 kgs ( 11 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant

  Front View

  Dimension



                      Download Product Sheet
                      Download User Manual
                      Download Mounting Guide




Gallery
           
 


   DISPLAY BENEFITS :
  • 21.5" widescreen LCD with Full HD 1080p resolution
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • Protective 3mm glass
   0PTIONS :
  • MC Multi-display control solution
  • 21.5" Touchscreen : Capacitive, Resistive, Multi-touch
  • MIL-type or lockable connector
  • 48V, 24V or 12VDC power

     Diagram for  I/O Outlet

Ordering Information
Part Number Description
ID-2-E21Aw
Standard Version  - 6mm Aluminum Front Bezel 21.5" LCD w/ LED Backlight Panel Wide Screen High Resolution display, with VGA + DVI-D input
ID-2-E21AwN
6mm Aluminum Front Bezel 21.5" LCD w/ LED Backlight Panel Wide Screen High Resolution display, with VGA + DVI-D input and IP65 / NEMA4 on screen
Optional Video/Audio Inputs
-MC
Add Multi-Display Controller Download Spec Sheet
Optional Touch Screen
-TRS
Resistive 1-Point Touch Screen with Serial Controller
-TRB
Resistive 1-Point Touch Screen with USB Controller
-TCS
Projected Capacitive 1-Point Touch Screen with Serial Controller
-TCB
Projected Capacitive 1-Point Touch Screen with USB Controller
Optional DC power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Connectors
-MD MIL-type Lockable DC Power jack, Male  
-MA MIL-type Lockable VGA jack, Male  
-LD Lockable DC Power jack, Male  
-LS Lockable USB jack for touch screen  

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.