Products
Industrial Display
  -Open Frame LCD Monitor
   -15" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-15P
       -ID-2-15P

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 

Industrial Flat Panel Monitor:   Part #   ID-2-15


                                                                    15" Open Frame TFT LCD Display
                                              LCD Panel
LCD Type Industrial TFT LCD Panel

Display Size

15 inch diagonal (304.13H x 228.1V)

Resolutions

1024 x 768

Display Color

16.7M color

Brightness

Min. 260 cd/m2

Contrast ratio

350 : 1 (Typical)

Response Time

25ms

Video Signal

RGB Analog, 0.714 Vp -p, 75

Synchronization

VGA, SVGA, XGA, NTSC/PAL/SECAM

Horizontal Frequency

24 ~ 61 KHz

Vertical Frequency

56.0 ~ 75.0 Hz

OSD Control

Brightness, Contrast, Color Control(R/G/B), Audio Control, Phase, Horizontal Size, Horizontal Position, Vertical Position, Auto Adjustment, Expansion, Recall, Reset,   OSD Language (English, Japanese)

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.714Vp-p
-Sync Type :VGA, SVGA, XGA,                   NTSC/PAL/SECAM
-Input Connector : D-Sub 15 pin VGA analog

Power Supply

Input AC90-240V 50/60 Hz, Output: DC 12~40 V

Power Consumption

45W(Max.) Stand by: 4W (Max.)

Power Management

VESA DPMS

Plug & Play

DDC2B (VESA Standard)

                                                  OPTIONS

Optional Input Connector

  • RCA Connector x 2; S-Video Connector x 1
  • RCA Connector x 1
  • Optional Touch Screen

                     Details

    Optional DC Power

     48V / 24V / 12V DC Power    Details
    Input Range:10~36V(DC-12V, DC-24V model)
                     36~75V (DC-48V model)
    DC power Output : DC 12V
    Voltage Accuracy
    : +/- 1% (Max.)
    Safety  : Continuous short circuit protection

                                      Environmental
    Temperature  5 to 45 Degree Celsius (Operation)
     -20 to 60 Degree Celsius (Storage) 
    Relative Humidity  30~85%RH ( Non Condensing)
    Vibration   5~500Hz 1G RMS random vibration 
    Shock   10G peak acceleration (11ms duration)
    Safety Approval   CE, FCC
                                 Package Content
    Accessories AC Adapter & Cord, RGB Cable, Audio Cable, Video Cable, Operating Manual

      Front View of  ID-15P                       

         

         

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE


    More Photos, click on the following for enlarged view:
               
     



    FEATURES :
    • 15" industrial TFT LCD panel support 1024 x 768 pixels
    • Min 260 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Modularized design
    • Optional input connector ( S-Video & RCA input)
    • Optional with touch screen
    • Low power consumption

    APPLICATIONS :    

    • Industrial automation LCD panel
    • Embedded display Unit
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

    Ordering information :    
    Part # Description
                                                     WITHOUT NEMA 4 / IP65
    ID-2-15P
    Price : $372
    Standard Version  - 15" Samsung Open Frame TFT LCD Display
    ID-2-15PAV
    Price : $453
    Version w/option  - 15" Samsung Open Frame TFT LCD Display + S-Video &
                               Composite video(RCA)
    ID-2-15PTRB
    Price : $588
    Version w/option  - 15" Samsung Open Frame TFT LCD Display +
                               Resistive Touch screen & USB controller
    ID-2-15PTSB
    Price : $723
    Version w/option  - 15" Samsung Open Frame TFT LCD Display +
                              Capacitive Touch screen & serial controller
    ID-2-15PTCB
    Price : $723
    Version w/option  - 15" Samsung Open Frame TFT LCD Display +
                               Capacitive Touch screen & USB controller

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.